Buy more than* S$200* and get FREE SHIPPING

Sty-Led4 Stilled Multiple Arm Clip Light

3.73 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Illumination Angle
About 32 degree
Load Limit (g)
About 130
Brightness (lumen)
About 44 (equivalent to 0.5w)
Mouth Opening (mm)
15 to 45
Lighting Time
About 12 hours (When you use new alkaline batteries)
Batteries
"D" alkaline batteries x 3 (sold separately)
Light Source
High-intensity chip type white LED x1
Outside Dimension (mm)
LED hand light: 32phix100 (not including strap), mlti-arm clip: about W75xH140xD45(with clips on)
Weight (g)
LED hand light: about 50 (not including strap, battery), multi-arm clip: about55(with ckips on)
Material (Body)
(LED hand light) aluminum, ABS resin, (multi-arm clip) ABS resin
Set Contents
Handwrite, multi-arm clips, magnet for replacement, replacement band, strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE-04 36295104 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Hand light, bicycle light
4
From Japan
On 2017-09-15 18:58:07
Because clip and magnet can be used, versatility is also good. Joint arm (joint) When used for a slightly loose bicycle, bow It is a difficulty to do.
This review is about item#36295104.
For night survey work
5
From Japan
On 2016-01-14 16:19:23
It is convenient as it can be fixed in some places. Since operation is hardening, it is easy to use with less wobble.
This review is about item#36295104.
It is used in the wiring inside the control panel.
5
From Japan
On 2015-04-14 16:35:01
It is bright and very useful.
This review is about item#36295104.
When working fine
5
From Japan
On 2014-10-06 20:18:25
It can be fixed with magnets and clips, convenient with 2 way. The angle also moves freely. Remove the lights and get more affordable with changing the fixing bands of the lights. The usability is very good.
This review is about item#36295104.
Machine inspection and maintenance
4
From Japan
On 2014-08-16 21:31:14
I replaced it with a magnet and used it, but I feel a little weak. Brightness is brighter than I thought, I can be satisfied. If you pull the rubber band quite strongly it will stabilize, it is safe because the spare is attached.
Light hands on fine working
1
From Japan
On 2014-03-20 13:14:23
The spring of the clip is hard, and since the point to which the force is applied is on the front side of the hinge part, it is very hard to operate. The function of the LED light is quite normal.
This review is about item#36295104.
Used for machine maintenance
4
From Japan
On 2013-11-13 00:09:26
The brightness of the light is satisfied. Since angle adjustment has just been used, it has been fixed at an arbitrary angle so far and it is convenient. However, I feel that it is impossible for the holes of the band holding the light to fit together, and I will only tighten it lightly as I can pull it tighter and tighten it more strongly.
This review is about item#36295104.
Inspection work
4
From Japan
On 2013-07-12 05:12:34
The body can be attached to the metal surface and it says very well and says. The brightness is moderate, too. It is even better if there is a condensing function. Is it sufficient from the price?
This review is about item#36295104.
Adjustment inside the machine
2
From Japan
On 2012-07-29 21:26:04
At the beginning I was able to use it flexibly tone well, but while using, the multi arm part which is one of the selling of this commodity gradually becomes loose with the light weight (including battery), and the part to be caught is screwed with + screw Since it is tightened up and fixed, it has become a constricted shape, so it gradually broke and it became completely useless. As this material and structure has a considerable life expectancy, is there no replacement item for this part?
This review is about item#36295104.
Lighting during maintenance work
2
From Japan
On 2012-04-11 16:51:43
Brightness is bright, very good, but there is a time to blink, whether it is contact failure or not.
This review is about item#36295104.

Related Products