Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Sheet, 0.5mm

4.50 (18)
Cutting Time Elongation (%)
310
Hardness (Durometer A)
48
Tensile Strength (MPa)
7.9
Heat-Resistant Temperature (deg C)
-30 to +150
Specific Gravity
1.2
JIS Standard
GFH5350
Type
Rubber sheet
Material
Silicon hardness 50
...see all>
Product Options
ADD TO CART
Oil Registance Compression Set (%) Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Registance Compression Set (%) Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 100 1500   1Sheet 1 K-125(50) 36295174 39.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 100 300   1Sheet 1 K-125(50) 36295147 7.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 300 500   1Sheet 1 K-125(50) 36295262 37.99 SGD
Shipped after 2018-02-27
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 100 200   1Sheet 1 K-125(50) 36295131 5.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 200 300   1Sheet 1 K-125(50) 36295201 15.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 100 100   1Sheet 1 K-125(50) 36295122 2.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 100 500   1Sheet 1 K-125(50) 36295156 11.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 300 1000   1Sheet 1 K-125(50) 36295271 46.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 500 500   1Sheet 1 K-125(50) 36295305 40.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 100 1000   1Sheet 1 K-125(50) 36295165 25.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 2000   1Sheet 1 K-125(50) 36295183 48.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 1000   1Sheet 1 K-125(50) 36295314 109.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295332 289.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 2000   1Sheet 1 K-125(50) 36295244 91.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 1000   1Sheet 1 K-125(50) 36295226 41.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295287 119.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 1500   1Sheet 1 K-125(50) 36295323 169.99 SGD
Shipped after 2018-02-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295235 72.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295296 149.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 500   1Sheet 1 K-125(50) 36295217 23.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 200 200   1Sheet 1 K-125(50) 36295192 7.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 0.5 300 300   1Sheet 1 K-125(50) 36295253 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Securing the circuit board on the hot plate
5
From Japan
On 2017-11-21 15:28:01
I place a circuit board on my own hot plate for a stereoscopic microscope, and it is troubled if the circuit board moves easily to replace mounted parts etc. Therefore, as a non-slip thin heat-resistant silicone (emphasis on heat conduction) This thin 0.5 t is a big success. If the sticking effect disappears, it will be restored only by washing with water, so it can be used for a long time. The thicker one is, the temperature drops, it is easy to use because it is easy to bend (by the temperature difference of the front and back).
This review is about item#36295147.
Non-slip tray
5
From Japan
On 2017-10-15 23:54:52
It was good. I think that it was easy to use even if the seal was attached to the back. (Small size is being sold, but if you use more, it will be expensive, so I follow up with double sided tape.)
This review is about item#36295122.
Production of parts
5
From Japan
On 2017-08-11 16:11:27
There is no need to investigate which shop handles it, and we deal with various things very much and it is saved very much.
This review is about item#36295156.
For crimping at thermal fusion
5
From Japan
On 2017-07-20 16:30:04
I have been asking machine manufacturers until now, but I was worried whether they could withstand use, but there is nothing wrong. Very cheap price The next day it arrived so it is a great help.
This review is about item#36295253.
Put on cut and paste to non slip
5
From Japan
On 2017-05-16 01:11:20
It was a feeling that meets expectations. Moderately soft, thin, slippery, high transparency. Combining transparent double-sided tape with this product, it is convenient to use for anti-slip such as transparent ruler. (This time it is used for slip prevention of self-made tool like transparent ruler.) Since it cut and pasted with cutter, surplus consumed this time still remains, but since it seems that other usability is also good, maybe repeat again There seems to be.
This review is about item#36295122.
Other silicone rubber reinforcement
4
From Japan
On 2016-11-30 09:36:55
It can be saved because it can be ordered in small quantities. I will arrive the next day.
This review is about item#36295131.
Jig positioning
5
From Japan
On 2015-12-25 11:14:22
It was easy to use size.
This review is about item#36295271.
Cover for seed removal
5
From Japan
On 2015-07-29 19:11:31
There was no problem with the product, but it was not what I imagined.
This review is about item#36295156.
Mass-production model material
1
From Japan
On 2015-07-29 10:18:13
Since it was written as milky white, I thought that it was an opaque white shade hue, but in fact it was a transparent color. It could not be used in our application. Translucent, etc. I think that notation is preferable.
This review is about item#36295122.
It is generally used for valves for flow rate adjustment of machines with low profile.
4
From Japan
On 2015-04-16 16:39:44
Currently, I am testing the endurance and depending on the result it may take care of me again. I would like to take this opportunity to thank you.
This review is about item#36295122.

Related Products