Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
JIS Standard Caution Type Color Oil Registance Thickness (mm) Compression Set (%) Width (mm) Cutting Time Elongation (%) Length (mm) Hardness (Durometer A) Material Tensile Strength (MPa) Heat-Resistant Temperature (deg C) Specific Gravity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Caution Type Color Oil Registance Thickness (mm) Compression Set (%) Width (mm) Cutting Time Elongation (%) Length (mm) Hardness (Durometer A) Material Tensile Strength (MPa) Heat-Resistant Temperature (deg C) Specific Gravity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 300 310 1500 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295463 109.99 SGD
In stock
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 100 310 1000 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295375 25.99 SGD
In stock
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 300 310 2000 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295472 139.99 SGD
In stock
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 100 310 1500 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295384 39.99 SGD
In stock
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 500 310 2000 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295506 229.99 SGD
In stock
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 1500 48 Silicon hardness 50 7.9 -30 to +150 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295436 72.99 SGD
Shipped after 2018-04-27
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 500 310 1500 48 Silicon hardness 50 7.9 -30 to +150 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295497 209.99 SGD
Shipped after 2018-04-27
GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 1 12 (175degree Cx22h) 100 310 500 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295366 11.99 SGD
In stock
GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 1 12 (175degree Cx22h) 100 310 200 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295341 5.99 SGD
In stock
GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 1 12 (175degree Cx22h) 100 310 300 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295357 7.99 SGD
In stock
GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 1 12 (175degree Cx22h) 200 310 300 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295402 15.99 SGD
In stock
GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 1 12 (175degree Cx22h) 300 310 500 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295454 38.99 SGD
In stock
GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 1 12 (175degree Cx22h) 200 310 1000 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295427 42.99 SGD
In stock
- Not for medical use. - - - - - - - - - - - - -   1Sheet 1 K-125(50) 36295411 23.99 SGD
In stock
GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 1 12 (175degree Cx22h) 500 310 1000 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295481 109.99 SGD
In stock
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 100 310 2000 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295393 49.99 SGD
In stock
GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 2000 48 Silicon hardness 50 7.9 -30 to +150 1.2   1Sheet 1 K-125(50) 36295445 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Sheet material
5
From Japan
On 2017-10-11 18:50:22
It was a very good material. I also wanted to buy it if I had a chance.
This review is about item#36295427.
It is used as a nonslip sheet of the table on which the appliances are placed.
5
From Japan
On 2017-09-12 15:30:17
Cut was also smooth and useful. I want to purchase it next time.
This review is about item#36295411.
Making parts
5
From Japan
On 2017-07-27 15:51:22
Things that are not sold in the near field are available and it is very helpful.
This review is about item#36295366.
Cast doll's indirect KIPS
5
From Japan
On 2017-06-12 21:10:47
This is fine! Thin nylon is caught in a perfect thickness, easiness of cutting, and a sticky silicon roll, thinking about ease of use by the user. Those who self-made KIPS for cast dolls are also expendables and I would like to recommend using this by all means.
This review is about item#36295375.
Misalignment and scratch prevention during transportation of high-priced products in the process of production
5
From Japan
On 2017-01-30 16:19:41
I asked the vendor we are trading to estimate, since it cost more than 3000 yen, I tried purchasing it with a monotaro but tried not to use it. Durability is still unknown.
This review is about item#36295366.
Waterproof treatment
3
From Japan
On 2015-12-27 12:46:05
I tried making waterproofing by making packing and purchasing it. Since the result has not come out yet, the performance is unknown.
This review is about item#36295402.
Packing cutting of pressure part
5
From Japan
On 2015-12-13 20:03:24
Good for the price.
This review is about item#36295341.
Cover for seed removal
5
From Japan
On 2015-07-29 19:11:12
There was no problem with the product, but it was not what I imagined.
This review is about item#36295366.
Used for packing of oil heating equipment
5
From Japan
On 2014-03-16 19:51:10
Ideal for packing as it is superior in heat resistance and soft.
This review is about item#36295366.
Rolling work of clay
5
From Japan
On 2013-09-04 18:38:50
I think that it is convenient if there is a square size.
This review is about item#36295341.

Related Products