Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Oil Registance Thickness (mm) Compression Set (%) Width (mm) Cutting Time Elongation (%) Length (mm) Hardness (Durometer A) Material Tensile Strength (MPa) Heat-Resistant Temperature (deg C) Specific Gravity JIS Standard Caution Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Registance Thickness (mm) Compression Set (%) Width (mm) Cutting Time Elongation (%) Length (mm) Hardness (Durometer A) Material Tensile Strength (MPa) Heat-Resistant Temperature (deg C) Specific Gravity JIS Standard Caution Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 2000 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295637 109.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 500 310 1000 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295707 159.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 1500 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295621 77.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 300 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White   1Sheet 1 K-125(50) 36295594 17.99 SGD
Shipped after 2018-05-28
35(150deg Cx70h) - 12 (175deg Cx22h) 300 310 1000 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295664 83.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 500 310 2000 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295725 249.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 300 310 2000 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295682 149.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 500 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White   1Sheet 1 K-125(50) 36295603 24.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 300 310 500 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295655 56.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 100 310 500 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White   1Sheet 1 K-125(50) 36295542 12.99 SGD
Shipped after 2018-05-28
35(150degree Cx70h) 1.5 12 (175degree Cx22h) 100 310 300 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet Milky white   1Sheet 1 K-125(50) 36295533 9.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - Not for medical use. - -   1Sheet 1 K-125(50) 36295691 52.99 SGD
Shipped after 2018-05-28
35(150degree Cx70h) 1.5 12 (175degree Cx22h) 300 310 300 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet Milky white   1Sheet 1 K-125(50) 36295646 23.99 SGD
Shipped after 2018-05-28
35(150degree Cx70h) 1.5 12 (175degree Cx22h) 100 310 1000 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet Milky white   1Sheet 1 K-125(50) 36295551 25.99 SGD
Shipped after 2018-05-28
35(150degree Cx70h) 1.5 12 (175degree Cx22h) 100 310 100 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet Milky white   1Sheet 1 K-125(50) 36295515 3.99 SGD
Shipped after 2018-05-28
35(150deg Cx70h) - 12 (175deg Cx22h) 100 310 1500 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295567 48.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 1000 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White   1Sheet 1 K-125(50) 36295612 47.99 SGD
Shipped after 2018-05-28
35(150deg Cx70h) - 12 (175deg Cx22h) 300 310 1500 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295673 149.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 500 310 1500 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295716 189.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 100 310 200 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White   1Sheet 1 K-125(50) 36295524 5.99 SGD
Shipped after 2018-05-28
35(150deg Cx70h) - 12 (175deg Cx22h) 100 310 2000 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White   1Sheet 1 K-125(50) 36295576 49.99 SGD
Shipped after 2018-06-01
35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 200 48 Silicon hardness 50 7.9 -30 to +150 1.2 GFH5350 - Rubber sheet White   1Sheet 1 K-125(50) 36295585 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Part of parts
5
From Japan
On 2017-03-03 19:18:02
I am thinking that it is still under observation while trying various parts.
This review is about item#36295542.
Put it on the edge of the aquarium
4
From Japan
On 2016-03-14 11:51:59
Very easy to paste. I stick it, it becomes transparent and I can not see it, I like it. I should have purchased it faster.
This review is about item#36295691.
Packing cutting of pressure part
5
From Japan
On 2015-12-13 20:04:19
Good for the price.
This review is about item#36295524.
Fishing rod top cover
5
From Japan
On 2014-04-17 20:25:10
I have been satisfied with the purchase, thinking that silicone rubber is good as the rubber attached until now has run out.
This review is about item#36295515.

Related Products