Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Specific Gravity JIS Standard Caution Type Color Oil Registance Thickness (mm) Compression Set (%) Width (mm) Cutting Time Elongation (%) Length (mm) Hardness (Durometer A) Material Tensile Strength (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Specific Gravity JIS Standard Caution Type Color Oil Registance Thickness (mm) Compression Set (%) Width (mm) Cutting Time Elongation (%) Length (mm) Hardness (Durometer A) Material Tensile Strength (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 to +150 1.2 GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 1500 48 Silicon hardness 50 7.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36295822 77.53 SGD
Shipped after 2017-09-29
-30 to +150 1.2 GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 300 310 2000 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295865 159.90 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 500 310 1500 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295883 189.90 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 500 310 2000 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295892 259.90 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 100 310 1500 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295777 42.91 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 300 310 1500 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295856 119.90 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet White 35(150deg Cx70h) - 12 (175deg Cx22h) 200 310 2000 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295831 99.49 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 2 12 (175degree Cx22h) 200 310 500 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295804 27.27 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 2 12 (175degree Cx22h) 300 310 500 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295847 40.32 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 2 12 (175degree Cx22h) 100 310 200 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295734 6.26 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 2 12 (175degree Cx22h) 100 310 500 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295752 14.39 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 2 12 (175degree Cx22h) 100 310 1000 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295761 27.27 SGD
Shipped after 2017-09-25
- - - Not for medical use. - - - - - - - - - - -   1Sheet 1 K-125(50) 36295786 56.20 SGD
Shipped after 2017-09-25
- - - Not for medical use. - - - - - - - - - - -   1Sheet 1 K-125(50) 36295813 50.22 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 2 12 (175degree Cx22h) 100 310 300 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295743 8.65 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 2 12 (175degree Cx22h) 200 310 300 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295795 17.20 SGD
Shipped after 2017-09-25
-30 to +150 1.2 GFH5350 - Rubber sheet Milky white 35(150degree Cx70h) 2 12 (175degree Cx22h) 500 310 1000 48 Silicon hardness 50 7.9   1Sheet 1 K-125(50) 36295874 129.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
I use it for another purpose
5
From Japan
On 2017-04-12 16:44:02
It was pleasant that the price was cheaper than any site with the softness as I imagined.
This review is about item#36295734.
When using a drill
5
From Japan
On 2017-04-05 16:48:18
I use it when closing the cap with a drill, but it is very useful and useful.
This review is about item#36295734.
Morse code for the signal key (key 9 on the bottom of the pedestal to prevent slipping.
2
From Japan
On 2016-12-28 15:20:17
Although it is perfect for both quality and price, in order to ship in the state of pickup at the time of pickup, it is that the curled habit is attached at the time of receipt. I hope packing it in a flat condition.
This review is about item#36295761.
Used for raising the sole of the shoe
3
From Japan
On 2016-07-08 19:21:00
I used it, but it got useless immediately. After all, it is useless to use it every day.
This review is about item#36295795.
Cover for seed removal
5
From Japan
On 2015-07-29 19:10:52
There was no problem with the product, but it was not what I imagined.
This review is about item#36295752.
Used in areas requiring heat resistance (Repeat purchase)
5
From Japan
On 2013-10-30 16:45:01
It was able to obtain the effect as desired by using it in the place which needs heat resistance and flexibility.
This review is about item#36295734.
Cleat
5
From Japan
On 2013-04-10 02:23:28
There is moderate elasticity and strength.
This review is about item#36295795.

Related Products