Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Sheet, 3mm

4.88 (8)
Cutting Time Elongation (%)
310
Hardness (Durometer A)
48
Tensile Strength (MPa)
7.9
Heat-Resistant Temperature (deg C)
-30 to +150
Specific Gravity
1.2
JIS Standard
GFH5350
Type
Rubber sheet
Material
Silicon hardness 50
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Width (mm) Length (mm) Oil Registance Compression Set (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Width (mm) Length (mm) Oil Registance Compression Set (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - 100 2000 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36295953 71.99 SGD
In stock
Milky white 3 100 300 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36295917 11.99 SGD
In stock
Milky white 3 100 500 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36295926 17.99 SGD
In stock
Milky white 3 100 200 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36295901 8.99 SGD
In stock
Milky white 3 200 300 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36295962 23.99 SGD
In stock
Milky white 3 100 1000 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36295935 34.99 SGD
In stock
Milky white 3 200 500 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36295971 34.99 SGD
In stock
Milky white 3 200 1000 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36295987 66.99 SGD
In stock
Milky white 3 300 500 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36296014 51.99 SGD
In stock
White - 100 1500 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36295944 53.99 SGD
In stock
White - 200 2000 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296005 129.99 SGD
In stock
White - 300 1500 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296023 149.99 SGD
In stock
White - 300 2000 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296032 239.99 SGD
Shipped after 2018-02-28
White - 500 1000 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296041 169.99 SGD
In stock
White - 200 1500 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36295996 109.99 SGD
In stock
White - 500 2000 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296066 329.99 SGD
In stock
White - 500 1500 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296057 239.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Used for packing in marine sports
5
From Japan
On 2017-06-02 14:34:47
It is a special member, so we can respond as soon as possible, as expected.
This review is about item#36295944.
In order to fill the steps of the fabric at the time of ironing printing
5
From Japan
On 2016-12-28 14:34:57
He was looking for an object with a thickness of about 3 mm that is heat resistant. While I looked for a variety of items, prices are up to around 10 times, but the usability of this product is the best.
This review is about item#36295971.
Trade secret
5
From Japan
On 2015-11-13 09:00:37
I'm using it effectively and I'm not complaining.
This review is about item#36295926.
Cover for seed removal
5
From Japan
On 2015-07-29 19:10:28
There was no problem with the product, but it was not what I imagined.
This review is about item#36295901.
Packing
4
From Japan
On 2015-04-18 07:18:58
For more than 10 years, the packing made of German pure copper hottie, which I personally use, was made of leather, but it became inoperable due to aged deterioration. The size of packing was not sold on the market, but I bought a rubber sheet and made it myself, but because I put hot water, it became useless several times and I was looking for silicon packing with high heat resistant temperature. Because it is a sheet, it is very handy to be able to make your own for items that do not fit in size.
This review is about item#36295926.
Used for kitchen cars
5
From Japan
On 2015-01-23 14:44:22
It was more flexible and more textured than I thought
This review is about item#36295953.
Used for shaft washer of the refrigerator front door pivot (wister)
5
From Japan
On 2014-03-16 20:23:02
Metal materials are suitable materials because the door members are painful. It became to be able to open and close comfortably attaching to the circular washer manufacturing shaft with a punch. It is a material that has become unavailable at home centers in recent years. It is also suitable as a heat resistant material also used for floating ball stoppers of hot water boiler ball taps.
This review is about item#36295901.
Kubota Used as an agricultural diesel engine ER90 radiator and engine block rubber packing made by Kubota iron
5
From Japan
On 2014-03-15 13:16:38
no problem. When presenting the drawing, it would be best if you cut it cheaply and sell it.
This review is about item#36295962.

Related Products