Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Sheet, 4mm

4.50 (4)
Cutting Time Elongation (%)
310
Hardness (Durometer A)
48
Tensile Strength (MPa)
7.9
Heat-Resistant Temperature (deg C)
-30 to +150
Specific Gravity
1.2
JIS Standard
GFH5350
Type
Rubber sheet
Material
Silicon hardness 50
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Width (mm) Length (mm) Oil Registance Compression Set (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Width (mm) Length (mm) Oil Registance Compression Set (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - 100 500 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296102 24.99 SGD
In stock
White - 300 1500 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296233 199.99 SGD
Shipped after 2018-01-23
White - 200 1000 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296172 94.99 SGD
Shipped after 2018-01-23
White - 300 500 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296215 66.99 SGD
Shipped after 2018-01-23
White - 500 500 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296251 139.99 SGD
Shipped after 2018-01-23
White - 200 1500 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296181 139.99 SGD
Shipped after 2018-01-23
White - 300 300 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296206 48.99 SGD
In stock
White - 500 1000 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296267 229.99 SGD
Shipped after 2018-01-23
White - 500 2000 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296285 419.99 SGD
Shipped after 2018-01-23
White - 200 500 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296163 51.99 SGD
Shipped after 2018-01-23
Milky white 4 100 100 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36296075 5.99 SGD
In stock
Milky white 4 100 200 35(150degree Cx70h) 12 (175degree Cx22h)   1Sheet 1 K-125(50) 36296084 10.99 SGD
In stock
White - 200 2000 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296197 209.99 SGD
Shipped after 2018-01-23
White - 100 2000 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296136 109.99 SGD
Shipped after 2018-01-23
White - 100 1000 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296111 45.99 SGD
In stock
White - 100 300 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296093 15.99 SGD
In stock
White - 200 300 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296154 47.99 SGD
Shipped after 2018-01-23
White - 300 1000 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296224 159.99 SGD
Shipped after 2018-01-23
White - 500 1500 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296276 329.99 SGD
Shipped after 2018-01-23
White - 200 200 35(150deg Cx70h) 12 (175deg Cx22h)   1Sheet 1 K-125(50) 36296145 20.99 SGD
In stock
White - 300 2000 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296242 289.99 SGD
Shipped after 2018-01-23
White - 100 1500 35(150deg Cx70h) 12 (175deg Cx22h) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296127 83.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lunch box partition
5
From Japan
On 2017-08-11 17:52:13
The thickness is also exactly good and excellent in processability. There is no problem in terms of hygiene so it can be used with confidence.
This review is about item#36296084.
It is used for a ball tap packing of a water heater.
5
From Japan
On 2016-08-15 13:32:31
We made 49 packings of 13 mm diameter. Material was also comparable to genuine parts.
This review is about item#36296075.
Used for raising the sole of the shoe
3
From Japan
On 2016-07-08 19:20:34
I used it, but it got useless immediately. After all, it is useless to use it every day.
This review is about item#36296154.
Sealer parts
5
From Japan
On 2014-04-03 10:07:47
4mm thick was perfect for old sealer parts. It seems to be quite possibly.
This review is about item#36296102.

Related Products