Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Sheet, 5mm

4.67 (3)
Cutting Time Elongation (%)
310
Hardness (Durometer A)
48
Tensile Strength (MPa)
7.9
Heat-Resistant Temperature (deg C)
-30 to +150
Specific Gravity
1.2
JIS Standard
GFH5350
Type
Rubber sheet
Material
Silicon hardness 50
...see all>
Product Options
ADD TO CART
Oil Registance Compression Set (%) Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Registance Compression Set (%) Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 1000   1Sheet 1 K-125(50) 36296321 53.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 1500   1Sheet 1 K-125(50) 36296337 84.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296382 169.99 SGD
Shipped after 2018-04-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296416 249.99 SGD
Shipped after 2018-04-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 300 500   1Sheet 1 K-125(50) 36296407 85.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 2000   1Sheet 1 K-125(50) 36296346 119.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296425 379.99 SGD
Shipped after 2018-04-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296452 499.99 SGD
Shipped after 2018-04-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296391 229.99 SGD
Shipped after 2018-04-27
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 1000   1Sheet 1 K-125(50) 36296434 269.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 5 100 300   1Sheet 1 K-125(50) 36296303 18.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 5 100 200   1Sheet 1 K-125(50) 36296294 11.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 5 200 500   1Sheet 1 K-125(50) 36296364 54.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 5 200 300   1Sheet 1 K-125(50) 36296355 36.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 5 100 500   1Sheet 1 K-125(50) 36296312 28.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 1000   1Sheet 1 K-125(50) 36296373 109.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296443 429.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it as a packing exchange substitute for pump
5
From Japan
On 2018-03-10 23:18:07
Because the pump packing burst and water leaked, I made packing by first aid He rotated home center, but it had heat resistance We ordered without 5 mm thick product Water leakage stopped perfectly and it was saved
This review is about item#36296294.
Food processing equipment parts
4
From Japan
On 2015-03-24 21:55:44
Although it seems to be 5 mm thick, it seems to be thinner somewhat, but I thought the quality · use impression was good. Next time I am thinking about buying 6 mm type.
This review is about item#36296303.
Outdoor posting
5
From Japan
On 2013-11-20 02:32:12
Shape memory without problems by stepping on by car
This review is about item#36296364.

Related Products