Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Sheet, 6mm

4.33 (3)
Cutting Time Elongation (%)
310
Hardness (Durometer A)
48
Tensile Strength (MPa)
7.9
Heat-Resistant Temperature (deg C)
-30 to +150
Specific Gravity
1.2
JIS Standard
GFH5350
Type
Rubber sheet
Material
Silicon hardness 50
...see all>
Product Options
ADD TO CART
Oil Registance Compression Set (%) Color Width (mm) Length (mm) Thickness (mm) Caution Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Registance Compression Set (%) Color Width (mm) Length (mm) Thickness (mm) Caution Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35(150deg Cx70h) 12 (175deg Cx22h) White 200 2000 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296565 259.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 100 1000 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296495 72.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 200 500 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296531 65.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 300 2000 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296592 389.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 500 1000 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296601 309.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 200 1000 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296547 129.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 200 1500 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296556 199.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 500 1500 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296617 449.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 100 1500 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296504 109.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 100 2000 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296513 129.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 500 2000 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296626 579.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 100 200 - Not for medical use.   1Sheet 1 K-125(50) 36296461 13.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White 100 300 - Not for medical use.   1Sheet 1 K-125(50) 36296477 21.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White 300 1500 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296583 279.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 100 500 - Not for medical use. *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296486 40.99 SGD
Shipped after 2018-02-27
35(150deg Cx70h) 12 (175deg Cx22h) White 200 300 - Not for medical use.   1Sheet 1 K-125(50) 36296522 40.99 SGD
In stock
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 300 500 6 -   1Sheet 1 K-125(50) 36296574 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For food machinery use
5
From Japan
On 2015-04-27 22:16:45
I am satisfied about the quality and standards, but since the product was dusty enough, I wash it once and use it.
This review is about item#36296486.
As an impact cushioning material
4
From Japan
On 2015-03-09 14:15:47
Because I was not thinking (arbitrarily) hardness, I ordered another thing again.
This review is about item#36296477.
Heat-resistant glass underlay
4
From Japan
On 2014-04-25 15:26:58
Is pleased.
This review is about item#36296461.

Related Products