Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Silicone Rubber Sheet

Cutting Time Elongation (%)
310
Hardness (Durometer A)
48
Tensile Strength (MPa)
7.9
Heat-Resistant Temperature (deg C)
-30-+150
Specific Gravity
1.2
JIS Standard
GFH5350
Thickness (mm)
8
...see all>
Product Options
ADD TO CART
Oil Registance Compression Set (%) Type Color Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Registance Compression Set (%) Type Color Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 100 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296671 129.99 SGD
Shipped after 2018-05-08
- - - - 300 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296757 369.99 SGD
Shipped after 2018-05-08
- - - - 500 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296775 389.99 SGD
Shipped after 2018-05-08
- - - - 200 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296723 249.99 SGD
Shipped after 2018-05-08
- - - - 500 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296784 579.99 SGD
Shipped after 2018-05-08
- - - - 500 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296793 759.99 SGD
Shipped after 2018-05-08
- - - - 100 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296687 179.99 SGD
Shipped after 2018-05-08
- - - - 200 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296732 329.99 SGD
Shipped after 2018-05-08
- - - - 300 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296741 129.99 SGD
Shipped after 2018-05-08
- - - - 300 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296766 479.99 SGD
Shipped after 2018-05-08
- - - - 200 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296705 81.99 SGD
Shipped after 2018-05-08
- - - - 100 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296653 42.99 SGD
Shipped after 2018-05-08
- - - - 200 300 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296696 52.99 SGD
Shipped after 2018-05-08
- - - - 200 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 K-125(50) 36296714 169.99 SGD
Shipped after 2018-05-08
35 (150 degC x70h) 12 (175 degC x22h) Rubber sheet Milky white 100 200 Silicon hardness 50   1Sheet 1 K-125(50) 36296635 18.99 SGD
In stock
- - - - 100 300 -   1sheet 1 K-125(50) 36296644 28.99 SGD
Shipped after 2018-05-08
- - - - 100 1000 -   1sheet 1 K-125(50) 36296662 84.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products