Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Sheet, 10mm

5.00 (2)
Cutting Time Elongation (%)
310
Hardness (Durometer A)
48
Tensile Strength (MPa)
7.9
Heat-Resistant Temperature (deg C)
-30 to +150
Specific Gravity
1.2
JIS Standard
GFH5350
Type
Rubber sheet
Material
Silicon hardness 50
...see all>
Product Options
ADD TO CART
Oil Registance Compression Set (%) Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Registance Compression Set (%) Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 1000   1Sheet 1 K-125(50) 36296836 109.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 300   1Sheet 1 K-125(50) 36296811 36.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 500   1Sheet 1 K-125(50) 36296827 56.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296897 309.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296924 449.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296933 589.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296942 529.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296951 709.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296915 169.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296845 179.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296906 399.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 300   1Sheet 1 K-125(50) 36296863 66.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296872 109.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296967 929.99 SGD
Shipped after 2018-01-26
35(150deg Cx70h) 12 (175deg Cx22h) White - 100 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296854 219.99 SGD
Shipped after 2018-01-26
35(150degree Cx70h) 12 (175degree Cx22h) Milky white 10 100 200   1Sheet 1 K-125(50) 36296802 24.99 SGD
In stock
35(150deg Cx70h) 12 (175deg Cx22h) White - 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 36296881 219.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hole filling occurred in the joint rubber sheet
5
From Japan
On 2015-08-21 16:17:14
I had adequate elasticity and I could cut it well even with a cutter knife.
This review is about item#36296802.
I use it to receive a cutter blade
5
From Japan
On 2015-04-14 16:47:09
Up to now it was 8 mm, but the thickness is a little thin and purchased 10 mm this time. I am satisfied that I can use it without any problems. Ideally speaking, 9 mm is the best.
This review is about item#36296863.

Related Products