Buy more than* S$200* and get FREE SHIPPING

32 LED Work Light

3.62 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Intensity (mcd)
1100 to 1300x32
Lighting Time
About 12 hours (when using alkaline batteries)
Batteries
Three AA alkaline batteries x (sold separately)
Bulbs
32 use 5mm LED bulb
Weight (g)
170
Dimension (mm)
240x50
Material
ABS resin
Specification
Foldable storage type with stand, with hooks for hanging, ON/OFF switch
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-14 36295113 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 2
1 star 3
Review Rating: 3.62
16 Customer Reviews
The reviews are automatic translation.
Looking for car wounds
5
From Japan
On 2016-07-05 22:31:05
It's easy to use and is my ideal light.
This review is about item#36295113.
Car maintenance
1
From Japan
On 2016-05-24 19:59:34
Although there is no problem in brightness, it is hard to be independent. There is a problem with the shape of the bottom.
This review is about item#36295113.
Working light
1
From Japan
On 2015-09-01 15:25:35
I'm sorry, I can not use it as much as I can talk. Besides, it broke down in a blink of an eye. Again, the amount of work and the performance are proportional to the tools of work.
This review is about item#36295113.
Maintenance of motorcycles and cars
4
From Japan
On 2014-12-04 22:03:20
Although it is convenient overall, it would be nice if the lock mechanism had arrived at the stand.
This review is about item#36295113.
For work
5
From Japan
On 2014-09-30 23:02:24
Brightness is perfect but I want you to improve the light distribution a little more and spread it
This review is about item#36295113.
Camping and walking in the evening
1
From Japan
On 2014-08-21 23:10:57
Light is spotting too much and it is difficult to see though it is emitting light on the surface. Even if it is about 5 m apart, it does not spread widely, and when it is more than this, light intensity is insufficient and it is not dark.
Wiring work at the ceiling and under the floor
3
From Japan
On 2014-04-10 14:43:29
Although there is no problem in brightness, there is a difference in brightness between the center part and the surrounding part. More uniform and more expansive is easier to use. Moreover, it is unstable and does not stand depending on the angle when using the stand. Even if you stand, it will be unstable and collapse immediately. Perhaps it can not be helped from the price.
This review is about item#36295113.
Hand light at a small place
2
From Japan
On 2012-11-15 16:20:58
Light gathers at one point and it's hard to use If this is a flashlight type it might be good Light diffusing and it is better to shine on the surface
This review is about item#36295113.
I am planning to place it as a standing lamp in the car because it is working in the dark and waterproof specifications.
2
From Japan
On 2012-09-28 17:10:13
The direction of the battery box is difficult to understand and the lid of the box is difficult to close, and depending on how you tighten it may not light up.
This review is about item#36295113.
For work
5
From Japan
On 2011-11-02 20:49:09
Although I am satisfied with the brightness, I want you to improve the light distribution a bit and diffuse it. It seems that it is becoming somewhat spot like present situation. I want you to devise a metal stand so that it can be used for the guard of the lens part. It is easy to scratch the lens part by colliding with other tools during use or in the tool tool holder.
This review is about item#36295113.

Related Products