Buy more than* S$200* and get FREE SHIPPING

In Car Mobile Holder Ratate Type

3.00 (1)
Caution
Smart phones etc not included. Transverse fin depth cannot be attached to more than 24 mm models. Horizontal fin with each other more than 6 mm spacing, vertical fin with 8 mm spacing is required. The thickness of the horizontal blade of more than 3
Load Limit (g)
500
Dimensions (Width W x Depth D x Height H) (mm)
74 - 145x53.7x100.5
Material
ABS (MAIN BODY), EVA (SPONGE PART)
Set Contents
Holder, mounting parts for air conditioning ducts
Compatible
Equipment dimensions are W35-106 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CAR-HLD2BK 36297012 20.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used when using smartphones in navigation
3
From Japan
On 2017-10-24 18:37:32
There is a breakthrough movement than I have used so far and I am surprised.
This review is about item#36297012.

Related Products