Buy more than* S$200* and get FREE SHIPPING

Smart Phone Caddy

Caution
Smart phones are not included in the product.If there is unevenness on dashboard, suction cup can't work properly. Use support plate .Do not place on anywhere disturb eyesight.Do not put over airbag.Place on even and horizontal space. You cannot install this product on curved surface.Sudden acceleration and brake, driving on curved load and rough load, may make this product fall.Installation work must be done in safe place. Never attach while driving.Remove from dashboard after use. Otherwise it may get disformed.To remove, make sure to pinch sucker cap knob.To install, there must be 40mm or more width, and thickness must be 17mm or less.
Plate Dimension (phi mm)
Sucker mounting plate / 80
Load Limit (g)
500
Dimensions (Width W x Depth D x Height H) (mm)
(Closed arms) holder / 62x40x107, fixed mount / 76x76x92 (vertical mode)
Weight (g)
Holder / 54, fixed mount / 104, sucker mounting plate / 17
Color
Black
Material
ABS (body), EVA (sponge part), PU PVC (sucker part), ABS PC (plate)
Set Contents
Holder, fixed mount, suction cup mounting plate
Compatible
Equipment dimensions of equipment D16mm following W40 to 85mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CAR-HLD5BK 36297046 -
Discontinued
[x]
ADD TO CART

Related Products