Buy more than* S$200* and get FREE SHIPPING

Room Deodorant

5.00 (3)
Dimensions (Width W x Height H x Depth D) (mm)
64x248x64
...see all
Product Options
ADD TO CART
Type Scent Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Scent Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Smell of cigarette mint 410 1PC(280mL) 1 - 36298236 -
Discontinued
[x]
- Floral rose fragrance for entrance 410 1PC(280mL) 1 - 36298227 -
Discontinued
[x]
- Scent of tobacco for orange squash 410 1PC(280mL) 1 - 36298245 -
Discontinued
[x]
- Scent of soap 410 1PC(280mL) 1 - 36298211 5.16 SGD
In stock
- Entranced Rose Aroma 410 1PC(280mL) 1 - 01059126 -
Discontinued
[x]
For tobacco Aqua Citrus 410 1PC(280mL) 1 - 01059135 5.16 SGD
In stock
- - - 1pc(280mL) 1 - 89834997 7.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
You may use
5
From Japan
On 2017-01-06 11:40:08
In the living room. Scent is not too strong, you have to repeat like it.
This review is about item#89834997.
deodorize
5
From Japan
On 2015-08-20 10:25:27
We have specifications on the business, but the deodorizing effect, we have very satisfied there. Since the specification frequency often I think that may further if there is a capacity up version.
This review is about item#01059126.
The deodorant of the room
5
From Japan
On 2013-11-19 00:42:23
The smell of the soap is not too stickiness, is refreshing.
This review is about item#36298211.

Related Products

ST

ST