Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2-Glowing Blue Light Socket, Direct Type

2.50 (4)
Purpose
For DC12V only
Unit Dimensions (Height x Width x Depth)(mm)
About 30 x 60 x 45
Power Consumption (W)
Up to 110
Color
Black metal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-192(BKM) 36298534 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
As an auxiliary power supply
5
From Japan
On 2014-11-19 17:45:30
It is cheap and light is very convenient.
This review is about item#36298534.
Mounting in a company car
1
From Japan
On 2013-11-22 16:08:55
About two weeks after installation, the blue LED of the constant light flashed, and after several days it completely came out. Although the socket function can be used, since it purchased for the purpose of turning on the blue LED, it was replaced by another company. It was nice to be inexpensive but eventually it was a big expense.
This review is about item#36298534.
In-vehicle
2
From Japan
On 2013-04-09 14:36:28
The socket mouth was big and the accessories did not become usable. Please be careful as it depends on what you use.
This review is about item#36298534.
Expansion and direction change of car power socket
2
From Japan
On 2012-08-27 01:33:52
I purchased it because the direction of the socket can be changed. At first it was pleased that you can fine-tune the direction of the socket mouth by clicking, but in fact, if you use the socket with equipment and use it, the angle will change naturally as soon as the click is weak. Since the socket mouth can be changed, the hardness of the moving part itself seems to be low. I think it was better for fixed type products. However, it is a good point that the price is cheap and there is Illumi.
This review is about item#36298534.

Related Products