Buy more than* S$200* and get FREE SHIPPING

Mini Triple Socket

4.22 (27)
Purpose
FOR DC12V
Cord Length (m)
About 1
Color
Black
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
1PC 1 SP-159 36298613 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 7
3 star 7
2 star 0
1 star 0
Review Rating: 4.22
27 Customer Reviews
The reviews are automatic translation.
Because it installs old car, it is easy to use.
5
From Japan
On 2016-12-01 14:51:41
It is easy to install and good. I want the LED lamp to be a little darker
This review is about item#36298613.
Socket distribution
4
From Japan
On 2016-10-01 09:57:44
It is stable without falling out.
This review is about item#36298613.
For multiple connections from Battily's socket
5
From Japan
On 2016-02-24 17:48:24
It was easy to install.
This review is about item#36298613.
In a private car
4
From Japan
On 2015-12-14 11:50:35
I bought it for my own use in the trial tumbler The cost performance is the best, but the LED of the indicator dazzled and installed under the glove box, but there are complaints that it is dazzling from the back seat and we have lowered the light amount
This review is about item#36298613.
Private car
3
From Japan
On 2015-10-09 05:14:48
usually
This review is about item#36298613.
work
5
From Japan
On 2015-09-09 16:25:22
usually
This review is about item#36298613.
For mobile charging with car
3
From Japan
On 2015-08-20 17:16:52
There is no problem so far.
This review is about item#36298613.
To each branch.
3
From Japan
On 2015-04-22 22:45:31
Is it good for cheap? .
This review is about item#36298613.
In the car
5
From Japan
On 2015-03-18 20:55:15
Recently, I purchased so many cigar sockets available
This review is about item#36298613.
Attached to private car
5
From Japan
On 2015-03-13 14:42:16
I bought four sockets so far and I finally reached what I can convince & it is recommended! It is strange that the price is cheaper than other companies, so the fixed feeling to the cigar socket is fixed so firmly that it requires the power to remove it, so it is safe to use the power supply at 1000 km drive. There are few jumps in the state of being inserted in the cigar socket and the exact way of the code is exquisite and the position of the cigar socket of the Demio is in front of the drink holder so that one holder can not be used in the case of the use of another company, I gave it. This is good ~
This review is about item#36298613.

Related Products