Buy more than* S$200* and get FREE SHIPPING

Mini Triple Socket 24V

4.71 (7)
Cord Length (m)
About 1
Weight (g)
130
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-169 36298622 9.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Truck drive recorder and portable navigation to power supply.
5
From Japan
On 2018-04-02 23:23:26
Since I bought it last time and I liked it, I purchased it again. Very simple and easy to use Indicator lamp is also good and it is quite nice. It was good that there was inventory.
This review is about item#36298622.
It is used for taking out the external power supply of the car navigation system and the drive recorder of the truck.
5
From Japan
On 2017-11-15 08:18:34
In the home center etc, I can not find it easily at this price, I like the feeling of use. I am also solid making, is not it more than the price? It will be purchased a second time.
This review is about item#36298622.
Truck power distribution
5
From Japan
On 2016-10-10 18:55:30
Compact design, easy to use. Design is simple and nice.
This review is about item#36298622.
For 24V distribution
5
From Japan
On 2016-04-13 19:12:48
It is cheap, very simple and easy to handle. The indicator lamp indicating that the power is on is very dazzling. 3M double sided tape is strong.
This review is about item#36298622.
Driving in-vehicle electrical components
5
From Japan
On 2014-06-17 11:44:14
I recognize that it is only a fuse for the 12V product of the company, but in that case the difference in price can not be understood. Is it simply a difference in the number of shipments?
This review is about item#36298622.
For truck electrical equipment connection
3
From Japan
On 2014-03-15 16:40:26
I was looking for a triple socket for truck (24 V). It was good to buy it cheaply. Although it seems that cordless was good if I could ...
This review is about item#36298622.
Used in the car
5
From Japan
On 2011-10-20 22:59:32
For 24V, I did not put on shopping at a bigger home center I did not put it as a product I knew there was a product, so when I saw it here I thought "yeah!" It is this price I'm happy Right.
This review is about item#36298622.

Related Products