Buy more than* S$200* and get FREE SHIPPING

DC DC Converter 8A

3.62 (8)
Protection Circuit
Output short circuit protection, high temperature protection circuit protection circuit, output overload protection circuit, high voltage input protection circuit low voltage input
Cord Length (mm)
About 900 (effective length)
Dimensions (Width W x Depth D x Height H) (mm)
60x114x41
Input Voltage (V)
DC24
Rated Output Current (A)
DC12V/8 (total for each output), USB/1
Output Voltage (V)
DC12/DC5
Weight (g)
270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1771 36298805 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
When using electric products in the car
5
From Japan
On 2017-09-18 15:38:42
Recently these products have become feeling that they can buy it cheaply, but as a user, the price is cheap, but what about the complete aspect of shorts, fire, etc? I am wearing it becoming a thought. I want something that I feel that the complete aspect is not a problem.
This review is about item#36298805.
Expansion of the power supply for the retrofitting equipment in the car's car
3
From Japan
On 2017-07-26 16:58:06
Although I am using it for the power supply of navigation without fear particularly, I feel it is such a thing.
This review is about item#36298805.
Use for track
1
From Japan
On 2016-10-07 05:13:05
Heat was di damaged! It is! Another was the product purchase.
This review is about item#36298805.
Voltage conversion
1
From Japan
On 2015-06-19 09:15:34
It is recommended that the deco-deco of monotaro who is thankful but sounds bad is recommended (however, sometimes there are defective items more than 10%)
Use of 12V supplies in a truck
4
From Japan
On 2015-03-04 07:36:35
Lightweight, compact and reasonable. This point can be evaluated. However, the inside of the socket of 12V remains as a cylinder of metal, and it is easy to escape because there is no catch even if you intended to plug it, even if you touch the cord, it will fall into contact failure. Is cooling fan noise a little big?
Track 24V ⇒ 12V conversion
5
From Japan
On 2014-07-25 13:50:11
50 or more items were purchased but initial failure 0% capacity catalog value examined C / P best seems to be.
This review is about item#36298805.
Use of electronic equipment etc. in track operation
5
From Japan
On 2014-07-06 02:42:35
The voltage conversion may be stable. It is good that the equipment does not get hot. Sounds are seldom anxious. Very satisfied.
This review is about item#36298805.
Used on track
5
From Japan
On 2014-06-22 13:29:20
The ampere number is also large, Engel Frozen refrigerator is also used without problems.
This review is about item#36298805.

Related Products