Buy more than* S$200* and get FREE SHIPPING

PTFE Filters PF020

Water repellent level (kPa)
> 14.7
Pressure Loss (kPa)
1.6
Retained Particle Diameter (micrometer)
2
Porosity (%)
54
Weight (g /m2)
500
Thickness (mm)
0.54
...see all>
Product Options
ADD TO CART
Compatible Funnel Caliber Diameter (mm) Collection Efficiency (%) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Funnel Caliber Diameter (mm) Collection Efficiency (%) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 99.9 (0.3micro meterDOP) phi 70 *[No return] You cannot return this product. For details, see FAQ. 1Box(10Sheet) 1 38201070 36301851 86.99 SGD
Shipped after 2018-05-01
45/50 99.9 (0.3micro meterDOP) phi 90 *[No return] You cannot return this product. For details, see FAQ. 1Box(10Sheet) 1 38201090 36301867 139.99 SGD
Shipped after 2018-05-01
70/75 99.9 (0.3micro meterDOP) phi 150 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Sheet) 1 38201150 36301885 209.99 SGD
Shipped after 2018-05-01
- 99.9 (0.3micro meterDOP) phi 110 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Sheet) 1 38201110 36301876 149.99 SGD
Shipped after 2018-06-11
- 99.9 (0.3micro meterDOP) 300 x 300 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Sheet) 1 38203300 36301894 469.99 SGD
Shipped after 2018-06-11
- 99.9 (0.3micro meterDOP) 400 x 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 38204400 36301903 319.99 SGD
Shipped after 2018-05-01
30 99.9 (0.3μmDOP) phi55   1Box(10Sheet) 1 38201055 36301842 50.99 SGD
In stock
ADD TO CART

Related Products