Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Filters GA-55

3.00 (1)
Caution
It is not recommended that glass filter paper laps over membrane filter and autoclave sterilization or in-line steam sterilization. In case of trying to avoid pH change, please note elution of alkali supply (Na, K, Ca, etc.) .
Filtered Water Time (s)
23
Pressure Loss (kPa)
0.33
Retained Particle Diameter (micrometer)
0.6
Collection Efficiency (%)
99.9 (0.3micromDOP)
Weight (g /m2)
55
Maximum Temperature (Degree C)
500
Specification
Without binder
...see all>
Product Options
ADD TO CART
Thickness (mm) Compatible Funnel Caliber Diameter (mm) Diameter (phi cm) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Compatible Funnel Caliber Diameter (mm) Diameter (phi cm) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.21 - Square 30 x 30 300x300   1Box(10Sheet) 1 36263300 36301492 52.99 SGD
In stock
- 30 5.5 phi55 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261055 36301431 34.99 SGD
Shipped after 2018-06-01
- - - phi110 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261110 36301465 77.99 SGD
Shipped after 2018-06-01
- - 2.1 phi21 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261021 36301386 20.99 SGD
In stock
- - 3.7 phi37 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261037 36301404 26.99 SGD
Shipped after 2018-06-01
- - 7 phi70 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261070 36301447 48.99 SGD
Shipped after 2018-06-01
- 60 12.5 phi125 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261125 36301474 97.99 SGD
Shipped after 2018-06-01
- 45/50 9 phi90 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261090 36301456 58.99 SGD
Shipped after 2018-06-01
- - 2.5 phi25   1Box(100Sheet) 1 36261025 36301395 13.99 SGD
In stock
- - 4.7 phi47   1Box(100Sheet) 1 36261047 36301422 23.99 SGD
In stock
- - 4.5 phi45 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261045 36301413 29.99 SGD
Shipped after 2018-06-01
- 70/75 - phi150 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36261150 36301483 139.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For factory testing
3
From Japan
On 2015-12-18 16:50:23
It was good to be able to ship on the day of purchase for factory testing and be able to use immediately.
This review is about item#36301395.

Related Products