Buy more than* S$200* and get FREE SHIPPING

Chromatography filter paper No.590

Ash Content
0.10%
Water Absorbing Capacity (cm)
18
Filtered Water Time (s)
20
Weight (g /m2)
285
Maximum Temperature (Degree C)
120
Thickness (mm)
0.93
...see all>
Product Options
ADD TO CART
Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x400 *[No return] You cannot return this product. For details, see FAQ. 1box(100sheet) 1 2523020 36301352 26.99 SGD
Shipped after 2018-03-02
600x600 *[No return] You cannot return this product. For details, see FAQ. 1box(50sheet) 1 2523600 36301377 269.99 SGD
Shipped after 2018-03-02
400x400 *[No return] You cannot return this product. For details, see FAQ. 1box(50sheet) 1 2523400 36301361 139.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products