Buy more than* S$200* and get FREE SHIPPING

Convex With Stopper

3.84 (96)
Scale Specification
Meter scale
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 13 70 1PC 1 GW-253 36307546 3.99 SGD
Shipped after 2018-01-22
3.5 16 100 1PC 1 GW-3H53Y 36307555 4.99 SGD
Shipped after 2018-01-22
5.5 19 180 1PC 1 GW5H53B 36307564 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 46
4 star 17
3 star 16
2 star 6
1 star 11
Review Rating: 3.84
96 Customer Reviews
The reviews are automatic translation.
Electric construction training at industrial high school
1
From Japan
On 2017-11-07 17:00:28
During use, the metal fitting at the tip breaks easily as it gets pulled out by removing the lock. Although purchased in large quantities at a low price, there is a fear that it can not be used in the actual test, and 4 to 5 pieces have been broken in a row. I hope to increase the strength of the tip.
This review is about item#36307546.
When cutting aluminum construction materials
1
From Japan
On 2017-10-25 18:47:53
We used 5.5 m, but the tape was weak and it was a disappointing product that did not last two days
This review is about item#36307564.
various
5
From Japan
On 2017-10-24 14:55:20
I think that it is good for price, but what is durability like?
This review is about item#36307555.
Parts attachment etc. of control panel
5
From Japan
On 2017-10-18 14:41:32
It is convenient to measure the iron plate because it has a magnet at the tip. This time I bought more than one employee.
This review is about item#36307546.
Measurements of do-it-yourself
5
From Japan
On 2017-10-13 20:37:05
For the price, it is easy to use with a magnet attached. I think it's good.
This review is about item#36307546.
Parts attachment etc. of control panel
5
From Japan
On 2017-09-26 10:08:46
Since the magnet is attached to the tip, it is saved because the measure does not fall when trying to stand up.
This review is about item#36307555.
Dimension measurement of building materials
1
From Japan
On 2017-09-11 15:11:40
Three pieces were purchased, but all the magnet parts at the tip were dislocated within one month, errors occurred in measurement, and the metal fittings ahead are weak and easy to deform
This review is about item#36307555.
At the time of measurement
5
From Japan
On 2017-08-05 16:51:07
I can use it without problems. It is a very good product. It was good to purchase.
This review is about item#36307564.
At the time of measurement
5
From Japan
On 2017-08-05 16:43:42
I can use it without problems. It is a very good product. It was good to purchase.
This review is about item#36307564.
When measuring the dimensions of the equipment
4
From Japan
On 2017-07-28 15:53:53
It is very light and small, so it will not get in the way even if it is in your pocket. Because there is a magnet at the tip, it also helps to pick up dropped screws.
This review is about item#36307546.

Related Products