Buy more than* S$200* and get FREE SHIPPING

Digital Light Meter

4.44 (9)
Temperature Characteristics
+/-0.1%deg C
Measurement Range (Lux)
0 - 100, 000
Display Units
LUX units
Operating Envrionment
Temperature, 0 TO 40 degree C HUMIDITY RH 10-90 RH %
Functions
With hold resin
Pricision
10, 000Lux+/-4% more than +/-5
Main Part Dimension (mm)
[Y]168x65 thickness 28
Minimum
2000/1Lux, 20000/10Lux, 100000/100Lux(range switching type)
Power
9V dry cell (sold seperately)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AR-813A 36307591 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Because of the illuminance measurement in the office
3
From Japan
On 2016-03-08 14:43:56
Out of the box, it was usable without as it is a problem. Good poor without convenient lx can be digital measurement. Alkaline 9V (square) battery, so where have not been sold, even to the (common of be in China?), I think I'd like to see at least to AA or AAA.
This review is about item#36307591.
Used for illuminance measurement of the workplace
4
From Japan
On 2016-02-06 15:02:41
Light and it was good and easy.
This review is about item#36307591.
LED replacement construction work
5
From Japan
On 2013-09-19 23:51:08
Easy-to-see display
This review is about item#36307591.
Illuminance measurement of the workplace
5
From Japan
On 2013-07-30 18:31:32
Good
This review is about item#36307591.
Illumination of the store
5
From Japan
On 2013-06-05 12:13:28
That had been previously used, broken, here find to buy also, it is enough to price basis, A perfectly practical, I am satisfied.
This review is about item#36307591.
Use in conjunction with the power-saving measures.
4
From Japan
On 2013-05-20 18:32:37
Presented to perform the measurement, we have to manage the lighting of the hotel.
This review is about item#36307591.
Preparation under the Fueiho application
5
From Japan
On 2012-10-25 15:21:43
Cheaper've done it yourself than ask in person. Thanks to Monotaro's.
This review is about item#36307591.
Illuminance measurement of each work place in the factory.
5
From Japan
On 2012-08-16 15:08:48
I think that it is enough to meet products that necessary.
This review is about item#36307591.
We are using the illuminance measurement of emergency lighting equipment.
4
From Japan
On 2012-05-09 15:41:52
How to use it in a very simple, easy to operate. On the other hand, make it feel no little reliance, is a little worried or not immediately broken.
This review is about item#36307591.

Related Products