The reviews are automatic translation.
When replacing brake
From Japan
On 2017-11-30 14:52:52
Used for rear of large motorcycle. Efficiency is enough, but I felt it was hard to grasp the input feeling right before locking.
When maintenance of the motorcycle
From Japan
On 2017-08-02 15:03:45
Monoteraro is cheap.
I purchase it here every time.
The commodity itself is not particularly dissatisfied.
I will also purchase it next time.
Change from daytona red pad
From Japan
On 2017-07-31 15:51:16
Genuine is gone, to the Daytona's red pad ... (classic style)
However, to wear earlier than expected ... I was forced to change the part number
I chose this pad and saw it. Appearance? I feel more solid than the red pad
Brake power is also a necessary condition, but it is necessary condition if wear frequency is also commuter vehicle.
Perhaps the durability is high, and the impression that the braking force is a little down.
When getting on a motorcycle
From Japan
On 2017-03-24 20:08:04
I used SBS before, but after this I feel that disk wear has decreased.
Periodic exchange
From Japan
On 2017-02-04 16:56:40
There is no problem in quality at all. It is much better than buying at a shop.
For front replacement of scooter (SPACE 100)
From Japan
On 2016-05-04 18:00:33
I am very happy. NTB pads that I used before was humbled and stuck to the rotor and it was the lowest pad so this time the braking is very smooth and you can experience the effectiveness of the original brake. There is no more any more. I will buy repeat.
When inspected
From Japan
On 2016-03-24 17:07:46
How about durability? I want you to last long.
Replace the front pad of the motorcycle
From Japan
On 2015-12-14 01:52:56
It can be used without inconvenience.
maintenance
From Japan
On 2015-12-10 16:10:57
Even sunny or rainy, there was no big difference in effectiveness, and I realized stable braking power and control. There was also a sense of cheapness in terms of price, last time I was satisfied with Cospa like 2 mm remaining with 7500 km use.
Exchange of brake pad of Z1000R
From Japan
On 2015-10-28 19:19:01
There is no squeaking and the price is reasonable and satisfying.