Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No Seal Chain 428, Std Iron Color

4.14 (7)
Size
428
...see all>
Product Options
ADD TO CART
Link Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130L Tetsuiro 1PC 1 428SH-130L 36304177 31.99 SGD
In stock
140L Iron 1PC 1 428SH-140L 36304186 32.99 SGD
In stock
- Iron 1PC 1 428SH-100F 36304195 479.99 SGD
Shipped after 2018-06-28
100L Iron 1PC 1 428SH-100L 36304143 24.99 SGD
Shipped after 2018-06-28
- Iron 1PC 1 428SH-200F 36304204 889.99 SGD
Shipped after 2018-06-28
110L Dark Ash color 1PC 1 428SH-110L 36304152 28.99 SGD
In stock
120L Dark Ash color 1PC 1 428SH-120L 36304161 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Chain exchange of motorcycle
5
From Japan
On 2016-10-20 17:10:27
It is cheaper than the store, we are happy to reach you at hand.
This review is about item#36304186.
For motorcycles
4
From Japan
On 2016-07-29 17:19:01
I exchanged for an old chain, but I feel like rusting is a bit early.
This review is about item#36304143.
A motorcycle
2
From Japan
On 2016-03-30 20:51:33
While using 250 cc standard 428 chain using HONDA SPADA I mounted it on this course and ran the course for about three hours, but it grew ... It will be a problem if there is not a little more durability even if it is disposable.
Maintenance of the motorcycle.
5
From Japan
On 2016-03-29 19:23:29
I am satisfied with both quality and price. This price can be changed periodically. I also want to purchase next time.
This review is about item#36304177.
Honda C 92 Chain Exchange
5
From Japan
On 2015-06-25 15:35:17
Honda C 92 made in 1964, the joint of the running chain was damaged and I felt a lot of trouble. RK is very satisfied with reliable manufacturers and price aspects, I would like to exchange regularly before being damaged.
This review is about item#36304152.
Used for motorcycles
3
From Japan
On 2014-10-05 14:03:21
It was pretty good to use the continent made last time, but since the price difference is not so big this time buying domestic products Looks like it does not change so much but it is expected for durability.
This review is about item#36304177.
Hunter Cub
5
From Japan
On 2013-04-21 12:52:19
It is recommended that you can exchange this price at this price
This review is about item#36304152.

Related Products