Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No Seal Chain 420, Silver

4.00 (3)
Size
420
Color
Silver
...see all>
Product Options
ADD TO CART
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 GP420MS-100F 36304326 669.99 SGD
Shipped after 2018-06-26
130L 1PC 1 GP420MS-130L 36304301 42.99 SGD
Shipped after 2018-06-26
140L 1PC 1 GP420MS-140L 36304317 42.99 SGD
Shipped after 2018-06-26
- 1PC 1 GP420MS-200F 36304335 1,239.99 SGD
Shipped after 2018-06-26
100L 1PC 1 GP420MS-100L 36304274 31.99 SGD
In stock
110L 1PC 1 GP420MS-110L 36304283 34.99 SGD
In stock
120L 1PC 1 GP420MS-120L 36304292 37.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Attached to 50cc bike
5
From Japan
On 2017-07-27 21:32:24
Although it comes with grease when opened, it is quite shiny. Just bent while driving while careless of yourself. I think that it was proof of strength that I could not cut it in reverse
This review is about item#36304301.
maintenance
5
From Japan
On 2016-11-19 01:16:08
It is slightly expensive compared to the iron chain, but since the plating part is shiny, it is easy to check the dirt, so I am using this chain. I think that looks are also cool.
This review is about item#36304292.
Used for 125cc turnip
2
From Japan
On 2014-12-17 16:34:44
It is not so different from the cheap chain saying that it is surprisingly fast growing ...
This review is about item#36304292.

Related Products