Buy more than* S$200* and get FREE SHIPPING

Motorcycle Chain GV

4.50 (4)
Color
Gold
...see all>
Product Options
ADD TO CART
Pitch (mm) Size Joint Pin Length L (mm) Link Number Roller link Inside Width(W)(mm) Finishing Seal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Size Joint Pin Length L (mm) Link Number Roller link Inside Width(W)(mm) Finishing Seal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 420 - - 120L 6.35 Nickel plating + gold full court finish MRU 1PC 1 GV420MRU-120L 11793312 97.99 SGD
Shipped after 2018-06-01
12.7 420 - - 100F 6.35 Nickel plating + gold full court finish MRU 1PC 1 GV420MRU-100F 11793346 1,679.99 SGD
Shipped after 2018-06-01
15.875 525 Caulking joints 23.5 100L 7.94 Nickel plating + gold full court finish X-XW 1PC 1 -- 05699225 139.99 SGD
Shipped after 2018-06-01
12.7 420 - - 110L 6.35 Nickel plating + gold full court finish MRU 1PC 1 GV420MRU-110L 11793303 82.99 SGD
Shipped after 2018-05-28
12.7 420 - - 100L 6.35 Nickel plating + gold full court finish MRU 1PC 1 GV420MRU-100L 11793294 82.99 SGD
Shipped after 2018-06-01
12.7 420 - - 130L 6.35 Nickel plating + gold full court finish MRU 1PC 1 GV420MRU-130L 11793328 109.99 SGD
Shipped after 2018-06-01
12.7 420 - - 140L 6.35 Nickel plating + gold full court finish MRU 1PC 1 GV420MRU-140L 11793337 119.99 SGD
Shipped after 2018-06-01
15.875 525 Caulking joints 21.35 120L 7.94 Nickel plating + gold finish full court R-XW 1PC 1 GV525R-XW 120L 36304493 199.99 SGD
Shipped after 2018-06-01
15.875 525 Caulking joints 21.35 130L 7.94 Nickel plating + gold finish full court R-XW 1PC 1 GV525R-XW 130L 36304502 219.99 SGD
Shipped after 2018-06-01
15.875 520 Caulking joints 19.9 110L 6.35 Nickel plating + gold finish full court R-XW 1PC 1 GV520R-XW 110L 36304457 139.99 SGD
Shipped after 2018-05-28
15.875 530 Caulking joints 24.9 100L 9.53 Nickel plating + gold finish full court R-XW 1PC 1 GV530R-XW 100L 36304511 199.99 SGD
Shipped after 2018-06-01
15.875 530 Caulking joints 24.9 120L 9.53 Nickel plating + gold finish full court R-XW 1PC 1 GV530R-XW 120L 36304536 239.99 SGD
Shipped after 2018-06-01
15.875 520 Caulking joints 19.9 130L 6.35 Nickel plating + gold finish full court R-XW 1PC 1 GV520R-XW 130L 36304475 179.99 SGD
Shipped after 2018-06-01
12.7 428 Caulking joints 21.8 120L 7.94 Nickel plating + gold finish full court R-XW 1PC 1 GV428R-XW 120L 36304414 139.99 SGD
Shipped after 2018-06-01
15.875 530 Caulking joints 24.9 110L 9.53 Nickel plating + gold finish full court X-XW 1PC 1 GV530X-XW 110L 36304563 229.99 SGD
Shipped after 2018-06-01
15.875 530 Caulking joints 24.9 110L 9.53 Nickel plating + gold finish full court R-XW 1PC 1 GV530R-XW 110L 36304527 219.99 SGD
Shipped after 2018-06-01
15.875 520 Caulking joints 20.9 130L 6.35 Nickel plating + gold finish full court X-XW 1PC 1 GV520X-XW 130L 60843824 239.99 SGD
Shipped after 2018-06-01
15.875 525 Caulking joints 23.5 100L 7.94 Nickel plating + gold finish full court X-XW 1PC 1 GV525X-XW 100L 60843833 189.99 SGD
Shipped after 2018-06-01
15.875 520 Caulking joints 20.9 110L 6.35 Nickel plating + gold finish full court X-XW 1PC 1 GV520X-XW 110L 60843806 199.99 SGD
Shipped after 2018-06-01
15.875 525 Caulking joints 23.5 130L 7.94 Nickel plating + gold finish full court X-XW 1PC 1 GV525X-XW 130L 60843867 259.99 SGD
Shipped after 2018-06-01
15.875 520 Caulking joints 20.9 100L 6.35 Nickel plating + gold finish full court X-XW 1PC 1 GV520X-XW 100L 60843797 189.99 SGD
Shipped after 2018-06-01
15.875 525 Caulking joints 23.5 110L 7.94 Nickel plating + gold finish full court X-XW 1PC 1 GV525X-XW 110L 60843842 219.99 SGD
Shipped after 2018-06-01
15.875 525 Caulking joints 23.5 120L 7.94 Nickel plating + gold finish full court X-XW 1PC 1 GV525X-XW 120L 60843851 249.99 SGD
Shipped after 2018-06-01
15.875 520 Caulking joints 20.9 120L 6.35 Nickel plating + gold finish full court X-XW 1PC 1 GV520X-XW 120L 60843815 239.99 SGD
Shipped after 2018-06-01
15.875 530 Caulking joints 24.9 100L 9.53 Nickel plating + gold finish full court X-XW 1PC 1 GV530X-XW 100L 36304554 199.99 SGD
Shipped after 2018-06-01
15.875 520 Caulking joints 19.9 120L 6.35 Nickel plating + gold finish full court R-XW 1PC 1 GV520R-XW 120L 36304466 149.99 SGD
Shipped after 2018-06-01
12.7 428 Caulking joints 21.8 150L 7.94 Nickel plating + gold finish full court R-XW 1PC 1 GV428R-XW 150L 36304441 169.99 SGD
Shipped after 2018-06-01
15.875 525 Caulking joints 21.35 110L 7.94 Nickel plating + gold finish full court R-XW 1PC 1 GV525R-XW 110L 36304484 189.99 SGD
Shipped after 2018-06-01
15.875 530 Caulking joints 24.9 130L 9.53 Nickel plating + gold finish full court R-XW 1PC 1 GV530R-XW 130L 36304545 249.99 SGD
Shipped after 2018-06-01
15.875 530 Caulking joints 24.9 120L 9.53 Nickel plating + gold finish full court X-XW 1PC 1 GV530X-XW 120L 36304572 249.99 SGD
Shipped after 2018-06-01
15.875 530 Caulking joints 24.9 130L 9.53 Nickel plating + gold finish full court X-XW 1PC 1 GV530X-XW 130L 36304581 259.99 SGD
Shipped after 2018-06-01
12.7 428 Caulking joints 21.8 130L 7.94 Nickel plating + gold finish full court R-XW 1PC 1 GV428R-XW 130L 36304423 149.99 SGD
Shipped after 2018-06-01
12.7 428 Caulking joints 21.8 140L 7.94 Nickel plating + gold finish full court R-XW 1PC 1 GV428R-XW 140L 36304432 159.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Exchange from normal chain
5
From Japan
On 2017-08-08 19:19:52
It looks cool and it feels good and it feels good, I feel that feeling of acceleration deceleration improved, recommended.
This review is about item#36304457.
Old car (bike) restore
5
From Japan
On 2017-01-05 15:24:07
Swing arm of HONDA CB 750 Fz (SUZUKI sword) The length of the chain is short due to the shortage of the chain. (It is cut to length without real number of frames and length adjustment) It is lighter than genuine and it looks satisfactory.
This review is about item#36304527.
This is also spare parts
3
From Japan
On 2016-11-25 06:14:27
We only prepare for spare replacement of CB chain. I think that it will be exchanged at the time.
This review is about item#36304484.
Bike chain exchange
5
From Japan
On 2016-07-12 20:41:44
It's great for just doing it because it moves to a feeling similar to without O ring type for hand
This review is about item#11793303.

Related Products