Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Chain GS

5.00 (2)
Pin Length L (mm)
17.6
Roller link Inside Width(W)(mm)
6.35
Seal
U
Pitch (mm)
12.7
Type
MRU
Size
420
Color
Gold
...see all>
Product Options
ADD TO CART
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100F 1PC 1 GS420MRU-100F 36304877 1,749.99 SGD
Shipped after 2018-06-27
130L 1PC 1 GS420MRU-130L 36304852 -
Discontinued
[x]
100L 1PC 1 GS420MRU-100L 36304825 -
Discontinued
[x]
110L 1PC 1 GS420MRU-110L 36304834 -
Discontinued
[x]
120L 1PC 1 GS420MRU-120L 36304843 -
Discontinued
[x]
140L 1PC 1 GS420MRU-140L 36304861 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Performance Improvement
5
From Japan
On 2014-05-22 16:53:54
Because the maintenance of the non-seal chain is tough and the drive sound of the chain is concerned, it is a little over spec, but we attached the seal chain. You need a tool, but you can work easily. The effect can be experienced immediately. Friction loss decreased, noise became inaudible, and the maximum speed also increased. It is recommended.
This review is about item#36304834.
Chain exchange of motorcycle
5
From Japan
On 2013-12-06 13:34:34
Since the price is normal, since it is free shipping, I bought it because it is a little cheap in total. Since the product is a maker item, there is no problem.
This review is about item#36304834.

Related Products