Buy more than* S$200* and get FREE SHIPPING

Seal Cain

Purpose
For medium and large exhaust road race
Compatible Exhaust Volume (cc)
Race / 400-1000 (two-cylinder is up to 1200cc) Street / 250-400 (single cylinder up to 600cc)
Pin Length L (mm)
18.4
Roller link Inside Width(W)(mm)
6.35
Seal
UW
Pitch (mm)
15.875
...see all>
Product Options
ADD TO CART
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120L 1PC 1 VG520FW R-120L 36306401 219.99 SGD
Shipped after 2018-01-29
130L 1PC 1 VG520FW R-130L 36306417 249.99 SGD
Shipped after 2018-01-29
110L 1PC 1 VG520FW R-110L 36306392 199.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products