Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Car Polisher "Rakuraku 2"

3.00 (4)
Purpose
For automobile (DC12V)
Power consumption (A)
10(CP Internal)
Body Dimensions (Width x Depth x Height) (mm)
About 160x160x210
Input Voltage (V)
DC12
Cord Length (m)
About 4.5
Power Consumption (W)
Ratings time: about 36 / start: about 100
Weight (g)
About 550
Material (Body)
ABS resin
Accessories
Buff pot (about 16 cm) x1 sheet, sponge putt (about 11.4 cm) x2 piece, the putt x1 sheet for wiping
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-82 36307406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
car wash
2
From Japan
On 2014-10-01 18:53:39
After a while, is the gear idle in inside? It is not useful just to make a rattling noise. There is only things that are cheap.
This review is about item#36307406.
Used for finishing glass coating
4
From Japan
On 2014-02-02 17:21:40
It was able to use quietly and finish beautifully finished with 12V without worrying about the location of the connection, but it was hard to stop the main body from turning around for small size or rotation. It is good that the part of the handle is a little broader.
This review is about item#36307406.
To wax.
5
From Japan
On 2013-12-10 23:58:17
You may lighten it.
This review is about item#36307406.
Plastic headlight polish
1
From Japan
On 2013-09-02 15:48:17
After pushing with a force of about 2 kg and polishing it for about 5 minutes, the shaft got burned. After opening and confirming it, the receiving of the rotating shaft was made of brass with a diameter of about 7 mm, grease evaporated and burned out without enough heat capacity. I removed the fitting and re-greased and fixed it by combining the gear box, but the design was bad. Increase of heat capacity and heat dissipation should be attempted by enlarging the bearing of brass or fitting it to a metal plate such as thick aluminum. Even if it is light, it is a machine that should not be used for pressing purposes.
This review is about item#36307406.

Related Products