Buy more than* S$200* and get FREE SHIPPING

Track Mattes for Light Truck

4.00 (5)
Purpose
Light Truck Sheet.
Dimensions (m)
About 1.41 X 2.01
Weight (kg)
About 16
Thickness (mm)
3
Material
Synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TK-01 36307494 139.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For light truck
1
From Japan
On 2017-11-24 00:07:47
Initially baggage was not slippery and I liked it. However, after two years cracking occurred, it seems that it does not have 3 years. It is going to be a waste as early as possible, so I am very sorry.
This review is about item#36307494.
For light tiger's deck protection
4
From Japan
On 2017-10-07 17:49:47
It was good with the lateral size of the light tiger's platform. The vertical size was long, but it was easier to process with a cutter and was easy. With the explanation of the back of the mat and the table, it was better. I want to watch over the degradation of sunlight etc in the future.
This review is about item#36307494.
Used as a light box mattress mat
5
From Japan
On 2017-06-01 15:27:11
If you are looking for a genuine mat with a high price and cheap, the thickness is also 3 mm thin and easy to process, and it is very handy as it can be rolled and placed at the time of 4 people riding.
This review is about item#36307494.
On a truck bed
5
From Japan
On 2014-08-18 13:32:32
It is hard to slip, it is easy to process and it is a very good product.
This review is about item#36307494.
For non-slip of Hiace carrier
5
From Japan
On 2013-11-11 14:14:17
Although I was placing a genuine vinyl sheet, since the luggage slipped when I stepped on the brake I decided to lay a rubber mat on it. Now there is no problem.
This review is about item#36307494.

Related Products