Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Emergency Kit for Car, "QQ Set"

3.67 (3)
Purpose
Flat battery Tow vehicle
Vehicle Weight
3t
Cable
(buster) 12V, 50A
Rope Length (m)
(Towing) crunch time: approx. 1.4 / decompression: about 3.8
Cable Length (m)
3.5
Set Contents
Booster cables (12 3.5 m / V / 50 A), tow rope (contraction: 1.4 m / stretch: about 3.8 m 3 t load capacity), gloves, white flag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 #990 36307512 51.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For automotive use
3
From Japan
On 2014-07-09 11:17:46
I bought it for in-vehicle use. I have not used it since emergency has not yet occurred. When in emergency it is safe to use it.
This review is about item#36307512.
It is unused only by opening it
3
From Japan
On 2014-03-28 08:40:21
Booster cable for battery jumping, towing rope, work gloves, with white cloth necessary for towing. Booster cable is 50 A for 12 V, length 3.5 m. There is no problem for private compact cars and light cars. (For heavy-duty vehicles 12V / 24V 100A compatible, a cable with a little cable length will be needed.) The tow rope is for pulling a broken car on the street, not for escape ... There was a note. It may be better to purchase a tow wire for escape separately in case of emergency.
This review is about item#36307512.
Literally to be used in emergency.
5
From Japan
On 2014-02-25 08:39:49
Fortunately I have not used it, but for security. There is a voice saying that it is good in JAF, but it is better if it was this price even in self-satisfaction.
This review is about item#36307512.

Related Products