Buy more than* S$200* and get FREE SHIPPING

Ultra Light Clean Plus Nitrile Gloves for Clean Room

Purpose
For clean room
Surface Resistance (ohm/sq)
1 X 1011(humidity at 12.5%) 1 x 1010(humidity at 50%)
Overall Length (cm)
30
Thickness (mm)
0.1
Material
Nitrile Rubber
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Right/Left Distinction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Right/Left Distinction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 7.5 S Can be used for both left and right 1Bag(100Sheet) 1 No.93-301 36309743 -
Discontinued
[x]
19 8 M Left and right combined use 1Bag(100Sheet) 1 No.93-301 36309752 -
Discontinued
[x]
20 8.5 L Left and right combined use 1Bag(100Sheet) 1 No.93-301 36309761 -
Discontinued
[x]
ADD TO CART

Related Products