Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cleanroom Nitrile Gloves, Light Silky Ultra Clean

Purpose
For clean room
Overall Length (cm)
30.5
Color
White
Material
Niritorugomu 100%
...see all>
Product Options
ADD TO CART
Thickness (mm) Around Palms (cm) Right/Left Distinction Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Around Palms (cm) Right/Left Distinction Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21 Combined left and right 8.5 L 320-6556 1Box(100Sheet) 1 No.93-401 36309804 45.99 SGD
In stock
- - Combined left and right 7.8 S 320-6572 1Box(100Sheet) 1 No.93-401 36309786 54.99 SGD
Shipped after 2018-06-20
0.1 23 Right and left combined 8.7 XL - 1Box(100Sheet) 1 No.93-401 36309813 45.99 SGD
Shipped after 2018-06-20
- 19 Combined left and right 8.3 M 320-6564 1Box(100Sheet) 1 No.93-401 36309795 44.99 SGD
In stock
- - Combined left and right 7.5 XS 320-6599 1Box(100Sheet) 1 No.93-401 36309777 48.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products