Buy more than* S$200* and get FREE SHIPPING

High Flex Form Assembly And Work Gloves

4.60 (5)
Purpose
Assembly of automobiles and motorcycles.
Color
white/Gray
Thickness (mm)
0.85
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.6 7.3 21.3 31 S 294-7820 1Pair 1 No.11-800 36309917 6.89 SGD
In stock
18 7.5 22.5 35 M 294-7838 1Pair 1 No.11-800 36309926 7.27 SGD
In stock
19 8 24.1 40 L 294-7846 1Pair 1 No.11-800 36309935 6.69 SGD
In stock
21 8.5 25.8 49 LL 294-7811 1Pair 1 No.11-800 36309944 7.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For work
4
From Japan
On 2017-03-15 15:22:37
For me who has long fingers, since I have LL size setting, I bought it, it is white, so dirt is conspicuous, good, black, I have dirtied the item inside without knowing. I still manage my fingers, although I still have not enough length. Was it made for a person with a big hand (a person with a big finger), it was loose and the fit feeling disappeared.
This review is about item#36309944.
Except motorcycle and car repair. From coffee roasting to home appliance repair, home and abroad, all maintenance.
5
From Japan
On 2015-08-06 14:44:44
There is a fit for the high flex form foam gray, but this work is better because you can check the progress of the dirt because it is a bright color in less dirty work.
This review is about item#36309926.
Maintenance
5
From Japan
On 2015-03-22 18:09:19
It can be used without problems. The thinness was exquisite and it was good.
This review is about item#36309935.
Car driving / firefighting equipment inspection work · handling and handling
5
From Japan
On 2014-01-17 21:00:47
There is a fit feeling quite a hand
This review is about item#36309917.
Air conditioning work
4
From Japan
On 2013-11-25 12:57:24
Compared with Simon's cat's hand (№ 4142191), the size is almost unchanged, but the glove's fabric is thinner than Ansel. I feel that the thickness of foamed nitrile rubber coating does not change. If there is no oil stain, wash about 10 times. Rubber on the wrist, the hand of the cat is less stretched, but Ansell stretches. The amount difference of \ 25 yen seems to be in the fabric of gloves. Because foamed nitrile rubber coating does not slide when grabbing things, it seems that the hand grip strength has become stronger. I skate with gloves. In addition, gloves with rubber warts leave traces of warts on the thing that touched. This glove is perfect for any work. It is good for keeping warm season for the coming season. I want you to make the price cheaper. We definitely recommend purchasing.
This review is about item#36309926.

Related Products