Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anti Vibration Gloves

3.00 (1)
Purpose
Vibration work at normal temperature
Around Palms (cm)
28
Middle Finger Length (cm)
9
Overall Length (cm)
26
Standard
8114 pass approved ISO10819 JIS T
Weight (g)
220
Size
One Size Fits All
Color
White / yellow
Thickness (mm)
12.5
Material
Palm: Natural cow leather table, cotton campus vibration-proof material: sponge (urethane rubber)
TRUSCO Part Number
253-7508
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TC-1 36309987 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scraping work
3
From Japan
On 2016-03-29 15:17:03
Although I am satisfied with using it sufficiently, I am able to replace it periodically if the price goes down a bit, but I guided you to use it for the time being.
This review is about item#36309987.

Related Products