|
Cold Resistant Gloves, Simple Type
[x]close
|
Cold Resistant Gloves, Simple Type
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- Liquid nitrogen tanks and liquefied natural gas tank transportation
- Around Palms (cm)
- 26
- Heat-Resistant Temperature (deg C)
- (Material moments) 400
- Middle Finger Length (cm)
- 10
- Overall Length (cm)
- 28
- Weight (g)
- 250
- Size
- One Size Fits All
- Thickness (mm)
- 20
- Material
- Table: CONEX silicone-coated fabric
Middle: Conex insulation felt, Goatex inner gloves
CONEX knit liner
- TRUSCO Part Number
- 298-0487
|
Customers Who Viewed This Item Also Viewed
Related Products