Buy more than* S$200* and get FREE SHIPPING

Rubber Coated Gloves, "New Wave"

5.00 (1)
Purpose
Light luggage carrying, luggage sorting, DIY carpenter, and other general light work.
Materials (sliding resistant)
Natural rubber
Color
Green
Thickness (mm)
2.2
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
222-9072 18 7.2 22 42 S 1Pair 1 123NW-S 36310005 5.99 SGD
In stock
222-9064 19 7.8 23.5 50 M 1Pair 1 123-NW 36310014 5.99 SGD
In stock
222-9056 20 8.5 24 54 L 1Pair 1 123-NW 36310023 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stuff painted in a box, hold hot and heavy things
5
From Japan
On 2016-10-03 18:38:11
It is not good if rubber is attached because it has hot things, so this is just fine. only this one,
This review is about item#36310014.

Related Products