Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mechanic Gloves

3.67 (15)
Purpose
For machine facility and automobile maintenance work.
Color
Navy
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 8 23 97 M 325-4151 1Pair 1 2091 36310032 23.99 SGD
Shipped after 2018-06-25
22 8.5 23 98 L 325-4135 1Pair 1 2091 36310041 23.99 SGD
Shipped after 2018-06-25
23 9 24 106 LL 325-4143 1Pair 1 2091 36310057 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 4
2 star 0
1 star 2
Review Rating: 3.67
15 Customer Reviews
The reviews are automatic translation.
For cars, motorcycle maintenance, etc.
3
From Japan
On 2017-10-15 09:12:01
I tried purchasing the smallest M size in search of a fit. Making was reasonable, but it seemed like making fingers thick and clear. I think that it is not suitable for detailed work. I felt like a perfect fit because it liked it, but I think that it is good for those who like it with clear space.
This review is about item#36310032.
Car tire change, garden work
5
From Japan
On 2017-10-06 16:27:06
I bought it because I wanted to use it for tire change. I tried using it for pruning of the garden tree for a while, but the fit was good and it was very different from when working with gloves. A glove glove was pruned at least once in pruning, but this is not damaged at all. I am comfortable with hands so I can easily exchange tires next month.
This review is about item#36310032.
Used for bike, bicycle glove
4
From Japan
On 2017-01-27 18:05:55
The palm pad is reliable for falling & vibration reduction measures, grip is also good. The artificial leather on the palm side is also durable and long lasting, the side of the back of the hand is non-fraying and breathable fiber material with good ventilation in the summer, even if it is in the middle of Tokyo it is not complicated even for cold weather. There was only one weak point, the edge of the wrinkle was weak, and with the use for about a month, the ragged overflowing broke down. I cut it with scissors because it is poor, but I will dedicate five stars as the best motorcycle glove without complaint if even this part is durable.
Used for bike, bicycle glove
4
From Japan
On 2017-01-27 16:03:24
The palm pad is reliable for falling & vibration reduction measures, grip is also good. The artificial leather on the palm side is also durable and long lasting, the side of the back of the hand is non-fraying and breathable fiber material with good ventilation in the summer, even if it is in the middle of Tokyo it is not complicated even for cold weather. There was only one weak point, the edge of the wrinkle was weak, and with the use for about a month, the ragged overflowing broke down. I cut it with scissors because it is poor, but I will dedicate five stars as the best motorcycle glove without complaint if even this part is durable.
Exterior wall construction
4
From Japan
On 2016-11-08 17:10:16
I do not wear it in the summer but it is just fine in the autumn winter It is okay to have a pen
This review is about item#36310041.
Hand protection
4
From Japan
On 2016-04-25 19:38:57
I like the material of the palm. Although fine things are not very easy to use, I think that it is balanced.
This review is about item#36310032.
It is a mechanic! When repairing the vehicle and maintenance work! It is!
5
From Japan
On 2015-08-10 17:55:13
* There is durability! very good. ··keep working on it! I think I will go using it.
This review is about item#36310041.
For motorcycles
5
From Japan
On 2015-05-30 06:35:08
I bought it as a summer bike glove. The cushion of the palm is very good. Breathability of the back of the hand is also good. I am very satisfied as a bike. It is a little bigger than the PU liner of the workman and it is so stiff that it is not suitable for fine work. I wish I could have a little more flexibility, but I will be familiar with it while using it.
This review is about item#36310041.
When driving etc.
3
From Japan
On 2015-04-08 03:42:33
When I bought it for the first time in a long time, I feel that my little finger is getting a little longer. Personally I wonder if the former was better.
This review is about item#36310041.
Machine assembly time
3
From Japan
On 2014-07-16 00:53:14
It is firm and durable. However, I felt that I was also firm with my fingertips and not suitable for detailed work.
This review is about item#36310057.

Related Products