Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyurethane Gloves

4.53 (32)
Purpose
Automobile-related industry. Building and civil engineering. Machinery industry Cleaning and service industry Agriculture Fisheries and fishing industry.
Color
Blue
Thickness (mm)
0.8
...see all>
Product Options
ADD TO CART
TGK Product Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
404-23-75-91 18 7 27 40 S 356-3197 1Pair 1 No.281 36310066 9.99 SGD
In stock
404-23-75-92 20 7.4 27 47 M 356-3189 1Pair 1 No.281 36310075 8.99 SGD
In stock
404-23-75-93 22 7.9 27 50 L 356-3162 1Pair 1 No.281 36310084 8.99 SGD
In stock
404-23-75-94 24 8.4 28 54 LL 356-3171 1Pair 1 No.281 36310093 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 10
3 star 1
2 star 1
1 star 0
Review Rating: 4.53
32 Customer Reviews
The reviews are automatic translation.
When using oil
5
From Japan
On 2018-05-16 14:59:34
First of all, I can not steak at all. It is a glove to bring for the coming season. It is truly amazingly easy to use. I heard rumors, I was asked and reordered many times.
This review is about item#36310084.
Used when spraying pesticides
5
From Japan
On 2018-02-12 18:51:00
Regular rubber gloves are sweaty inside, but Temeless is considerably reduced.
This review is about item#36310093.
This is amazing
5
From Japan
On 2018-01-01 10:03:58
I used it in the cleaning work the other day at the floor peeling work. Usually I use the plastic glove of the disposal, but it is not breathable With a little work, my hands are sipping down. I was doing this, but the inside of the glove was sweating without the hand getting wet at all Are not you sucking? It will not get wet. I was surprised because I did not honestly think that it has such an effect. Cleaning work will be around 20 years, but this is the first glove. It is slightly expensive, but I will repeat again. I wonder what the post durability is like.
This review is about item#36310084.
During cleaning
5
From Japan
On 2017-11-09 17:18:11
It is perfect. I bought it repeatedly many times. It's a bit expensive, but it's worth it.
This review is about item#36310084.
Security during rain
5
From Japan
On 2017-10-05 12:37:02
Because security must be white gloves, we use white gloves on this and use it. It is good even if it does not soak in water on rainy days, because it can not steam even inside!
This review is about item#36310093.
Ship retraction work
5
From Japan
On 2017-08-25 20:46:01
It's gloves that are hard to steam, it's soft and easy to use, but it's a little hard at L size when you plug it from above the inner gloves. Next time I will try LL size.
This review is about item#36310084.
Climbing in the rain
5
From Japan
On 2017-06-14 08:57:23
Great for climbing in the rain! Compared with mountain gloves, it will not get wet! I can not steak! And it is kind to your wallet!
This review is about item#36310084.
During machine maintenance
5
From Japan
On 2017-04-22 09:36:30
With regular gloves I bought it for testing as the inside got sticky with sweat. I was surprised because I can really use it with my hands dry.
This review is about item#36310084.
Used for machine maintenance
4
From Japan
On 2017-03-14 08:30:12
There is almost no steaming of hands, and detailed work does not feel much stress. I would like to use regularly if the price is a bit cheaper.
This review is about item#36310084.
House cleaning and working at home garden
5
From Japan
On 2016-12-15 16:06:21
It was comfortable without steaming at all. It seems to be active in the field in hot weather.
This review is about item#36310093.

Related Products