Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Urethane Coated Gloves

Test Voltage (V/1 minute)
1000
Overall Length (cm)
27
Material
Urethane rubber
...see all>
Product Options
ADD TO CART
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Working Voltage (V) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Working Voltage (V) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 24 8.2 AC 300 or less 100 M 429-9523 1Pair 1 506 36310197 94.99 SGD
In stock
- 25 8.5 AC 300or less 110 L 429-9515 1Pair 1 506 36310206 95.99 SGD
In stock
- 24 7.5 AC 300or less 100 S 429-9531 1Pair 1 506 36310181 95.99 SGD
In stock
ADD TO CART

Related Products