Buy more than* S$200* and get FREE SHIPPING

Low Pressure Rubber Gloves

5.00 (1)
Test Voltage (V/1 minute)
3000
JIS Standard
Meets JIS T 8112 "Electrical rubber gloves" Class A
Overall Length (cm)
27
Working Voltage (V)
AC 600 or less
Weight (g)
140
Thickness (mm)
1.1
Material
Natural rubber
Specification
Routine voluntary inspection required
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.7 L 429-9574 1Pair 1 508 36310215 49.99 SGD
In stock
7.8 LL 429-9582 1Pair 1 508 36310224 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Active line work with low voltage power
5
From Japan
On 2015-03-27 23:35:11
It was durable and not special and it was cheap feeling.
This review is about item#36310215.

Related Products