Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Gloves Case

3.25 (4)
Dimensions (Width W x Depth D x Height H) (mm)
220x140x520
Weight (g)
300
Material
Cotton canvas KURALON
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 744 36310233 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Storage of high pressure rubber gloves, inspection of electricity
5
From Japan
On 2015-11-05 15:51:27
The dimensions are just right. It is light but firm, rubber gloves are protected and it seems to last long.
This review is about item#36310233.
As a high-pressure rubber glove for portable use when checking power outage of high voltage receiving equipment at the time of inspection work
3
From Japan
On 2015-03-30 19:38:03
Although there is a button hook at the time of storage, it does not fit snapshot, it is too hard, there is a thing to give up to put on the button. It suffices if it can store the high voltage electricity detector and CF / PC operation rod.
This review is about item#36310233.
For storage of high pressure rubber gloves
3
From Japan
On 2013-11-18 08:37:03
It used to be strong with a hood cloth but it seems to be weak Now I want some degree of hardness, but it is a chemical fiber so it can not be helped
This review is about item#36310233.
Electric facility inspection
2
From Japan
On 2013-05-16 19:45:43
It is very common.
This review is about item#36310233.

Related Products