Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Point Pen, "FRIXION BALL 05"

4.33 (3)
...see all>
Product Options
ADD TO CART
Nib Ink Ink Color System Type Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nib Ink Ink Color System Type Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 147 x 39 x 14 1set(3pc) 1 LFB-60EF-3C 24341038 10.99 SGD
In stock
- - - - - 147 x 101 x 14 1set(8pc) 1 LFB-160EF-8C 24341047 20.99 SGD
In stock
Superthin 0.5-mm ball Friction ink Black Connector type Water gel ball-point - 1PC 1 LFB-20EF-B 36558243 2.99 SGD
In stock
Superthin 0.5-mm ball Friction ink Red Cap type Water gel ball-point - 1PC 1 LFB-20EF-R 36558252 2.99 SGD
In stock
Superthin 0.5-mm ball Friction ink Blue Connector type Water gel ball-point - 1PC 1 LFB-20EF-L 36558261 2.99 SGD
In stock
Superthin 0.5-mm ball Friction ink Green Connector type Water gel ball-point - 1PC 1 LFB-20EF-G 36558277 2.99 SGD
In stock
Superthin 0.5-mm ball Friction ink Pink Connector type Water gel ball-point - 1PC 1 LFB-20EF-P 36558286 2.99 SGD
In stock
Superthin 0.5-mm ball Friction ink Orange Cap type Water gel ball-point - 1PC 1 LFB-20EF-O 36558295 2.99 SGD
In stock
Superthin 0.5-mm ball Friction ink Light blue Connector type Water gel ball-point - 1PC 1 LFB-20EF-LBN 36558304 2.99 SGD
In stock
Superthin 0.5-mm ball Friction ink Violet Connector type Water gel ball-point - 1PC 1 LFB-20EF-V 36558313 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Convenient to erase characters
4
From Japan
On 2017-04-07 08:07:21
It is a very convenient item. Characters can be erased on correction. It is better if the taste is a bit better. Ink scrapes (does not extend uniformly) Can not write dark
This review is about item#36558252.
As a daily necessity
4
From Japan
On 2013-11-20 09:37:07
The ink gets lost quickly than I thought. The ink runs out in about one notebook.
This review is about item#36558243.
Document preparation
5
From Japan
On 2013-01-06 03:52:03
Originally the document is requested to be described with a ballpoint pen or the like so that it can not be tampered later, but if you mention the uneasy place to write erroneously in the kore, it can be corrected later so it is safe. Although it differs from the purpose of writing with a ballpoint pen etc. which can not erase the document (^ ^; Since the letter written is apparently different from the ballpoint pen etc. blurredly, so that the appearance of the written letter approaches the ballpoint pen more It would be perfect if you could improve it.
This review is about item#36558243.

Related Products