Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, "FRIXION Point 04"

4.67 (3)
...see all>
Product Options
ADD TO CART
Nib Ink Ink Color Maximum Diameter (phi mm) System Type Overall Length (mm) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nib Ink Ink Color Maximum Diameter (phi mm) System Type Overall Length (mm) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 140 x 35 x 12 1set(3pc) 1 LF-66P4-3C 24341004 8.99 SGD
Shipped after 2018-03-01
- - - - - - - 140 x 58 x 12 1set(5pc) 1 LF-110P4-5C 24341013 13.99 SGD
In stock
Ultra-fine 0.4mm ball Friction ink Apricot Orange 12 Cap type Aqueous gel ink ballpoint pen 139 - 1PC 1 LF-22P4-AO 36558401 2.99 SGD
Shipped after 2018-03-02
Ultra-fine 0.4mm ball Friction ink Clear Blue 12 Cap type Aqueous gel ink ballpoint pen 139 - 1PC 1 LF-22P4-CL 36558426 2.99 SGD
Shipped after 2018-03-01
Ultrathin 0.4-mm ball Friction ink Black 12 Connector type Water gel ink ball-point 139 - 1PC 1 LF-22P4-B 36558322 2.99 SGD
In stock
Ultrathin 0.4-mm ball Friction ink Red 12 Cap type Water gel ink ball-point 139 - 1PC 1 LF-22P4-R 36558331 2.99 SGD
In stock
Ultrathin 0.4-mm ball Friction ink Blue 12 Connector type Water gel ink ball-point 139 - 1PC 1 LF-22P4-L 36558347 2.99 SGD
In stock
Ultrathin 0.4-mm ball Friction ink Green 12 Connector type Water gel ink ball-point 139 - 1PC 1 LF-22P4-G 36558356 2.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tentatively fill in memo / materials
4
From Japan
On 2017-07-11 10:17:39
I thought that I thought that I could write it finely, I thought that the replacement core of 0.38 and 0.5 does not correspond. Also, although it is a personal opinion, it is not a knock expression, so it is not suitable for a young girl (troublesome)
This review is about item#36558347.
When writing in the notebook
5
From Japan
On 2014-12-05 12:48:47
Since 0.4 was out, I tried it for trial. Since less ink is emitted than 0.5, it can be written without crushing fine characters. I'm looking forward to seeing it as quickly as Knock type.
This review is about item#36558322.
Write to a memo pad on a business trip
5
From Japan
On 2014-03-07 00:03:40
I bought 0.4 because the ink of 0.5 disappeared. From 0.5, the ink is moderate and you can write very fine letters. You can write kanji with a large number of strokes without collapsing. Even when rubbing and erasing characters, it disappears and disappears as close to perfection.
This review is about item#36558322.

Related Products