Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, "FRIXION BALL KNOCH 05"

4.30 (20)
...see all>
Product Options
ADD TO CART
Type Set Contents Weight (g) Overall Length (mm) Nib Size (mm) Ink Refill Ink Color Line Width (mm) Maximum Diameter (phi mm) Material (Shaft) System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Set Contents Weight (g) Overall Length (mm) Nib Size (mm) Ink Refill Ink Color Line Width (mm) Maximum Diameter (phi mm) Material (Shaft) System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 147x113x12 - - - - - - - 1set(10pc) 1 LFBK-230EF-10C 24341022 26.99 SGD
In stock
Water gel ink ball-point - 11.8 146 superthin -- 0.5 mm - Friction ink LFBKRF30EF-3B (black) Black 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-B 36558471 2.99 SGD
In stock
Gel ink ball-point pen Black, Red, Blue - - Extra fine 0.5mm ball - Friction ink - - - - - Knock type 1Pack(3PC) 1 LFBK-69EF-3C 40511432 8.99 SGD
In stock
Water gel ink ball-point - 11.8 146 superthin -- 0.5 mm - Friction ink LFBKRF30EF-3R (black) Red 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-R 36558487 2.99 SGD
In stock
Water gel ink ball-point - 11.8 146 superthin -- 0.5 mm - Friction ink LFBKRF30EF-3R (black) Blue 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-L 36558496 2.99 SGD
In stock
Water gel ink ball-point pen - 11.8 146 Extra fine 0.5 mm - Friction ink - Blue black 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-BB 36673716 2.99 SGD
In stock
Water gel ink ball-point pen - 11.8 146 Extra fine 0.5 mm - Friction ink - Green 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-G 36673725 2.99 SGD
In stock
Water gel ink ball-point pen - 11.8 146 Extra fine 0.5 mm - Friction ink - Light green 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-LG 36673734 2.99 SGD
In stock
Water gel ink ball-point - 11.8 146 superthin -- 0.5 mm - Friction ink - Orange 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-O 36673743 2.99 SGD
In stock
Water gel ink ball-point pen - 11.8 146 Extra fine 0.5 mm - Friction ink - Pink 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-P 36673752 2.99 SGD
In stock
Water gel ink ball-point - 11.8 146 superthin -- 0.5 mm - Friction ink - Light blue 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-LB 36673761 2.99 SGD
In stock
Water gel ink ball-point pen - 11.8 146 Extra fine 0.5 mm - Friction ink - Violet 0.25 15.8 Resin Knock type (clip slide knock type) 1PC 1 LFBK-23EF-V 36673777 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 6
3 star 1
2 star 2
1 star 0
Review Rating: 4.30
20 Customer Reviews
The reviews are automatic translation.
Write memos, sketch ideas
5
From Japan
On 2018-04-17 15:20:02
I can clear it over the pencil and erase it cleanly so I can rewrite it.
This review is about item#40511432.
Proofreading and checking of materials
4
From Japan
On 2018-04-10 10:37:05
For frequent use, we also purchase replacement core and repeat it mandatory for business. Since the eraser part is wasted and you can not replace only the eraser part, it will also replace the main body. 0.5, but I feel that the amount of ink is higher than the type that can not erase the water-based ink ball. That's easy, easy to write a slurra. (0.3 is better for fine character) I feel like I can clean it better than other erasable ballpoint pens. When purchasing at a special price it is cheaper than purchasing elsewhere. It is also good to purchase in units of 1 by shipping fee adjustment. It is good to have discounts on bulk buying.
This review is about item#36558487.
At the time of product arrival
4
From Japan
On 2018-04-09 15:58:47
I think that pilot's friction is good for friction. Regarding coloring, other manufacturers are thin (red), the pilot is stronger and solid. I thought that the eraser (!?) Bared knock formula is easier to use. I do not have to worry about losing the cap, so there is no need to remove the cap etc when I want to erase it. I think that I will go with this on and after next time. I think that the design is also refreshing and beautiful. However, 0.5 is not suitable for writing fine letters because the liquid is solid rather than I thought. So it is minus one.
This review is about item#36558487.
Office work
2
From Japan
On 2018-03-27 10:40:29
Like an aqueous ballpoint pen, there is no quick-drying property, but liquid tends to get dirty from the painted part.
This review is about item#36558471.
Scoring the report
5
From Japan
On 2017-11-02 15:08:49
It is better to erase. I bought it when I was 10% off, so I bought it cheaper than the stationery store.
This review is about item#36558487.
I bought a refill and purchased it because the main body went somewhere, it was cheap.
3
From Japan
On 2017-03-02 19:36:46
Since I am using it, I feel it is relatively cheap.
This review is about item#36558471.
Office work
5
From Japan
On 2016-10-04 16:21:12
I can write it and erase it so I use it exclusively in my office. Easy to use is the best!
This review is about item#36558471.
Fill in the documents that require handwriting
4
From Japan
On 2016-09-08 10:08:41
It is easier to write than ballpoint pen or felt pen (but depending on color), so you can also correct it so use it frequently for documents that require handwriting. In addition, I think that it will become a product for the first time in the regular bag of the manufacturer written by manufacturer's notes and how to use etc, so it would be greatly appreciated if you send it in the state of the manufacturer's bag.
This review is about item#36673716.
Gifts of souvenirs
2
From Japan
On 2016-05-24 15:27:58
I bought it as a gift of a souvenir but I did not purchase it one by one, so it was a purchase failure.
This review is about item#36558471.
Used for office work
5
From Japan
On 2016-01-12 15:54:39
Since it is worrisome, I am glad that I corrected it with corrected ink until now or made corrections with tape, but it can erase it if it makes a mistake. Thanks to you, the notes look beautiful.
This review is about item#36558471.

Related Products