Buy more than* S$200* and get FREE SHIPPING

Railing Dimple Type

4.50 (30)
Withstand Load (kg)
80
Color
Natural
Material
Natural Wood (Rubber synthesized materials)
Accessories
Receptacle seat fixing screw (phi3.5x20mm) x6 piece
...see all>
Product Options
ADD TO CART
Dimension (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35x400 Round-bar x1 end-bracket x2 Covering x2 1PC 1 - 36307616 27.99 SGD
In stock
35x600 Round-bar x1 end-bracket x2 cover x2 1PC 1 - 36307625 37.99 SGD
In stock
35x800 Round-bar x1 end-bracket x2 cover x2 1PC 1 - 36307634 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.50
30 Customer Reviews
The reviews are automatic translation.
As a handrail for the elderly in the toilet
5
From Japan
On 2018-02-07 16:19:18
Easy to install, it does not slip feeling gripped it is very good. I use it as a handrail of a toilet used by elderly people.
This review is about item#36307625.
Fence of the entrance
4
From Japan
On 2018-02-05 11:43:22
I decided to attach to my aunt living with a lady at the front door. Goods are also solidly made and it is okay for me to have an adult if it is attached to the wall. Just a little screwdriver is a bit hard when removing the screw blindfold lid Since scratches have stuck, should it be better to remove it if possible? I thought. And since there is only this color lineup, I'd paint it on my own dark brown, so I guess at least two color lineups would have been.
This review is about item#36307634.
Installation on sash door
5
From Japan
On 2018-01-24 07:32:00
It is very nice as it can be installed anywhere because it is a household with old people.
This review is about item#36307616.
For home use
2
From Japan
On 2017-11-24 16:00:09
Color varies depending on solid · There is color unevenness. Plastic cover with screws hidden when the main unit is installed It seems that it will crack when you remove the cover and the traces of the driver come sharply.
This review is about item#36307616.
It is used as a handrail of the elderly father's father. I installed it at the time of remodeling.
5
From Japan
On 2017-11-23 18:28:37
The price is reasonable and enough. You can install it in 5 minutes as long as the base is empty.
This review is about item#36307616.
Mounting on the stairs uphill
5
From Japan
On 2017-11-13 21:32:54
In the house where the right hand is crippled due to cerebral infarction, the railings of the climbing stairs were expensive and I was in trouble. I had bought 40 centimeters for the vertical railings before and installed it, this time I installed 2 pieces of 60 cm lower on the left and right of the stairs. The dimple was big and the diameter was also big, so I am satisfied.
This review is about item#36307625.
Around the stairs, a toilet
5
From Japan
On 2017-10-24 19:41:20
I have been repeating from before. I think that the feeling of rubber tree is good and it is very top.
This review is about item#36307616.
I installed it at the entrance of my mother's house.
5
From Japan
On 2017-10-10 10:07:55
Because elderly people have grip strength lowered, with dimple It is safe.
This review is about item#36307634.
Established in entrance for elderly people
5
From Japan
On 2017-10-06 08:15:38
Easy to install, good quality. Especially the wood part grip feeling is good.
This review is about item#36307616.
Used in the toilet and in the entrance step.
4
From Japan
On 2016-11-20 08:43:43
This product has been repeated many times. However, when you remove the cap covering the plastic mounting hole, if you pry it with a flat-blade screwdriver, it becomes white-out and deforms. Since it is packed in the state that the cap is attached, those who are concerned are carefully removed and used.
This review is about item#36307616.

Related Products