Buy more than* S$200* and get FREE SHIPPING

Friction Lights

4.11 (18)
Caution
Do not store in direct sunlight or high temperatures.Ink becomes colorless at 60degree C and more. There is a clear handwriting to be around -10 degree C to return. Depending on the paper, thermal paper,suitable for deletion.
Ink
Friction ink
Line Width (mm)
3.3
Type
Highlighter pen
Overall Length (mm)
139
Usage
Once the ink has dried up, it can be erased with the rubber cap
...see all>
Product Options
ADD TO CART
Ink Color System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Connector type 1PC 1 SFL-10SL-Y 36558505 1.99 SGD
Shipped after 2018-05-28
Pink Connector type 1PC 1 SFL-10SL-P 36558514 1.99 SGD
Shipped after 2018-05-28
Green Cap type 1PC 1 SFL-10SL-G 36558523 1.99 SGD
Shipped after 2018-05-28
Orange Cap type 1PC 1 SFL-10SL-O 36558532 1.99 SGD
Shipped after 2018-05-28
Blue Cap type 1PC 1 SFL-10SL-L 36558541 1.99 SGD
Shipped after 2018-05-28
Violet Connector type 1PC 1 SFL-10SL-V 36558557 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Like a document chuck
4
From Japan
On 2018-05-18 07:00:03
Although it is good to delete even if it says anything, paper will be scraped a little if written and erased immediately (depending on paper quality)
This review is about item#36558505.
Check work
5
From Japan
On 2018-05-17 09:28:43
Cost performance is also good, even when you make a mistake it can be erased so you can put it away.
This review is about item#36558514.
I am using it for notation writing.
5
From Japan
On 2018-03-31 08:00:53
I use it in several different colors. It is good to delete again.
This review is about item#36558505.
Warning text mark
5
From Japan
On 2018-01-22 10:35:55
It is very good to erase more than anything, a child graffittly, but it got erased quickly.
This review is about item#36558541.
To important parts of memos
5
From Japan
On 2017-12-24 15:15:29
Although it obtained with semi-confidence, it is satisfactory at a cheap price.
This review is about item#36558541.
To make time card holidays easier to understand
5
From Japan
On 2017-04-17 09:32:35
Even if you mark on a day that is not a day off, it will easily disappear and be easy to modify
This review is about item#36558514.
Map marking
5
From Japan
On 2016-09-29 17:33:46
It is useful because it can erase it even if you paint it by mistake. It is cheap, so I purchase it at the same time when I buy other things.
This review is about item#36558514.
Checkmark drawing
5
From Japan
On 2016-06-02 15:36:12
In the home center etc., colors (Orange, Purple, Blue) which can only be obtained with 5 color set can be purchased individually, so it is handy when 5 color set comes out shortage color.
This review is about item#36558532.
To emphasize the point
2
From Japan
On 2016-01-14 14:55:25
Because the pink eyes are slightly hard (dark) impression, I want you to make it a little more gentle pink system.
This review is about item#36558514.
for children
3
From Japan
On 2015-12-06 13:49:17
I am satisfied with COSPA.
This review is about item#36558505.

Related Products