Buy more than* S$200* and get FREE SHIPPING

5 Port Solenoid Valve

Coil
Standard
Pilot Exhaust Method
Individual exhaust, Main valve / pilot valve common exhaust
Apparent Power (VA)
1.55 (with light 1.65)
Tolerable Voltage Fluctuation
Of rated voltage + / over 10%
Vibration Resistance (m/s2)
50
Impact Resistance (m/s2)
300
Mounting Position
Freedom
Oiling
Unnecessary
Maximum Operating Frequency (Hz)
10
Manual Mode
Non-locking push type
Ambient Temperature and Water Temperature (Degree c)
Over 10 over 50 (no freezing.)
Protection Circuit
-
Lamp Surge Protective Circuit
Lamp / surge voltage protection circuit None
Lamp
LED
Response Time
20ms (0.5MPa at the time)
Fluid
Air
Bracket
None
Screw Type
Rc
Body Option
Pilot valve individual ventilation type
Pressure
Standard Type
Rated Voltage (V)
AC100(50/60Hz)
Port Size
1/4
Operating Pressure Range (MPa)
0.15-0.7
Series
VF3000
Protection Structure
Dust control
Body Type
VF3000
Switching Type
2 position single
Lead Takeoff Method
Grommet lead wire length 300mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VF3130-1G1-02 36535326 116.41 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products

SMC

SMC